Shop All Heated Sweatshirts & Vests
Mobile Warming
Men's Black Heated Vest, LG, 7.4V
Mfr # MWMV04010420
Zoro # G1431432
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Voltage 7.4
- Heating Time Up to 10 hours
- Material 100% Nylon Outer Shell
- Heat Settings 4
- Gender Men's
Product Information
- Brand Mobile Warming
- MFR # MWMV04010420
- Zoro # G1431432
- UPC # 78928652755
- Country of Origin Bangladesh
- Category Heated Sweatshirts & Vests
Dimensions
Size | L |
Details
Item | Backcountry Heated Vest |
Color | Black |
Battery Voltage | 7.4 |
Heating Time | Up to 10 hours |
Material | 100% Nylon Outer Shell |
Heat Settings | 4 |
Gender | Men's |
Features | Bluetoooth-Enabled Wireless Control, Integrated Waterproof Touch Control Button |
Heated Areas | Multi-Zone: Left & Right Chest, Upper Back |
Description
The Mobile Warming Men’s Backcountry Heated Vest is constructed with a lightweight water resistant 100% nylon outer shell fabric, a 100% Primaloft(r) Down Polyester Filled Core and a 100% Polyester anti-static Inner Liner. It features 2 waist hand pockets, internal zippered pockets and a stow-away bag. The integrated, concealed heating panels are powered by a sturdy yet light-weight 7.4volt Far-Infrared Heating System. There are three heating elements, one on the upper back and two on the chest, that add heat to critical areas that keep your core warm. It can provide temperatures ranging from 135°F on high to 90°F on low. On high, expect up to 2.5 hours of heat, and on low for up to 10 hours. There are two ways to adjust the temperature. First, the built-in touch control button. With a simple button push, you can select from four heat settings. Second, you can have Bluetooth control with a MW ConnectTM app. Through the MW ConnectTM app, you can adjust individual heat levels to your liking. MW ConnectTM allows you to get real-time updates on battery levels and update your garments when new firmware becomes available. The vest comes with the 7.4V (2200 mAh) Lithium-Ion Battery and a micro USB charging cable. You can expect up to 10 hours of power per charge.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Stencil Number/Letter 5In Kit (ST-5)
- AVENGER SAFETY FOOTWEAR Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (A7264 SZ: 12M)
- TILLMAN MIG Welding Gloves, Cowhide Palm, M, PR (1350M)
- CUT PRO Cut-Resist Glove, Orange, L, PK12 (92730HVL)
- MOBILE WARMING Men's Slate Heated Vest, 3X, 7.4V (MWMV04320720)
- MOBILE WARMING Unisex Black Heated Vest, Bluetooth, MD, 7.4V (MWUV07010320)
- MOBILE WARMING Men's Slate Heated Vest, XL, 7.4V (MWMV04320520)
- MOBILE WARMING Men's Black Heated Baselayer Shirt, Bluetooth, LG, 7.4V (MWMT12010420)
- MOBILE WARMING Unisex Black Heated Vest, Bluetooth, SM, 7.4V (MWUV07010220)
- MOBILE WARMING Men's Black Heated Baselayer Shirt, Bluetooth, 3X, 7.4V (MWMT12010720)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, 3XL (304G-203X)
- Mobile Warming Heated Clothing