Shop All Lawn Mower Blades & Attachments
This Product is Discontinued
Mobile Shop
Golf Cart Utility Bed for HT Engineering Cart (Discontinued)
Mfr # MS-GCUB
Zoro # G9870637
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Material Aluminum w/Stainless and Galvanized Steel Hardware
- Includes A Large Weather Protected Area To Hold Items 4HFZ2 or 4HFZ8, Hardware, Instructions, Large Rear Bin w/Rain Cover For Misc Items, Unique Interlocking Door And Lid Design For Complete/Easy Access To Contents, Universal Mounting Frame
- Color Silver
- Accessory Type Golf Cart Utility Bed
Product Information
- Brand Mobile Shop
- MFR # MS-GCUB
- Zoro # G9870637
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Details
Item | Golf Cart Utility Bed |
Material | Aluminum w/Stainless and Galvanized Steel Hardware |
Includes | A Large Weather Protected Area To Hold Items 4HFZ2 or 4HFZ8, Hardware, Instructions, Large Rear Bin w/Rain Cover For Misc Items, Unique Interlocking Door And Lid Design For Complete/Easy Access To Contents, Universal Mounting Frame |
Color | Silver |
Accessory Type | Golf Cart Utility Bed |
Description
Golf Cart Utility Bed, Material Aluminum w/Stainless and Galvanized Steel Hardware, Includes A Large Weather Protected Area To Hold Items 4HFZ2 or 4HFZ8, Hardware, Instructions, Large Rear Bin w/Rain Cover For Misc Items, Unique Interlocking Door And Lid Design For Complete/Easy Access To Contents, Universal Mounting Frame, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.