Item
|
Tool Cart, Complete
|
Includes
|
(1) 1 1/2" - 1 1/4" Slip Joint Washer, (1) 1 1/2" Slip Joint Nut, (1) 1 1/4" Slip Joint Nut, (1) 1 1/4" Slip Joint Washer, (1) All Purpose Plastic Pipe Cement, (1) Dual Thread Aerator, (1) Hose Washer, (1) Pipe Joint compound, (1) Plumbers grease, (1) Plumbers Putty, Plumbers Sand Cloth, Steel Wool, (1) Teflon Tape, (1) Toilet tissue roller, (1) Water Stop for Soldering, (2) Sanding Sponges, Battery Powered Drill, Cable Tie, Cutting Oil, Dust Mask, Epoxy Glue, Epoxy Putty, Galvanized Bailing Wire, Glue Mixing Cup, Goof Off, Hangar Strap, Masons String, Mesh Drywall Tape, Plastic Shim, Polyurethane Wood Glue, Popsicle Stick, Rubber Gloves, Shoe Covers, Spackling, Super Glue, Threadlocker, Trash Bag, Wallpaper Seam Glue
|
Features
|
Provides Storage Capability for Larger Spray Bottles and Air Filters; Contains Four Drawers with Re-Deployable Dividers Which Are Easily Customized and Secure With a Lock When Nore In Use; Can be Customized With Your Logo; Complete Cart Only
|
Number of Pieces
|
1,141
|
Primary Application
|
Preventative Maintenance
|
Tool Families Included
|
Cutting Tools, Electrical and Telecom Tools, Miscellaneous Tools, Pliers
|
Standards
|
Federal Trade Commission, Made in the USA label
|
Tool Storage Included
|
Yes
|
SAE or Metric
|
Metric, SAE
|
Nonsparking
|
No
|
Drilling, Extracting, and Tapping Tools Included
|
Drill Bits: Metal 1/16 in - 1/2 in, 1/4 in x 12, Masonry: 1/8 in - 1/2 in, 1/2 in x 12, Wood: 3/8 in - 1-1/4 in, 1/2 in x 16 in, Wood Drill Bits: 1/16 in, 5/64 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/16 in, 5/32 in, 11/64 in, 3/16 in, 1/2 in, 3/8 in, 5/16 in, 1/4 in, 15/64 in, 7/32 in,13/64 in, Rotary Masonry Drill Bit: 1/8 in, 5/32 in, 3/16 in, 5/16 in, 3/8 in, 1/2 in
|
Hex and Torx Keys Included
|
SAE Hex: 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/8 in, 5/16 in, 7/32 in, 3/16 in, Metric Hex: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
|
Measuring Tools Included
|
16' Tape Measure, 18" Level, Pencil Compass, Ruler, Speed Square
|
Number of Measuring Tools
|
5
|
Number of Sockets/Accs.
|
38
|
Lights Included
|
Headlamp Flashlight LED, Magnetic LED Mini Flashlight, Tripod LED Standard Size Flashlight
|
Number of Prybars and Pullers
|
2
|
Number of Pliers
|
5
|
3/8 In. Drive Sockets/Accs. Included
|
Metric Set with Rack: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, Deep-Well Socket Set with Rack: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, Ratchet: 3/8 in, SAE Set with Rack: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, Socket Extensions: 3 in, 6 in
|
Putty Knives and Scrapers Included
|
1-1/2 in Putty Knife, 3 in Adhesive Spreader, 3 in Putty Knife, 8 in Mud Knife, Razor Blade Scraper, Six in One Painters Tool
|
Number of Soldering and Welding Tools
|
1
|
Number of Nut Drivers and Nutsetters
|
8
|
Number of Inspection and Retrieving Tools
|
2
|
Cutting Tools Included
|
(1) Knife, (1) Scissors, (1) Speciatly Cutting Tool, (2) Pipe Cutter, (3) Blades, (4) Hand Saw
|
Brushes Included
|
1 1/2 in Cut Paint Brush, Cleaning Brush, Flux Brush, ID Fitting Brush, Large Wire Brush, OD Fitting Brush, Small Wire Brush, Tooth Brush
|
Wrenches Included
|
(1) Pipe Wrenches, (2) Adjustable Wrenches, (8) Combination Wrenches
|
Striking Tools Included
|
Wood Chisel: 1/2 in, 1 in, Concrete Chisel: 3/4 in, Mini Pry Bar, Nail Set Punch: 3/32 in, Straight Claw Hammer, Awl, Center Punch: 1/8 in, Pin Punch, Pry Bar: 13 in
|
Soldering and Welding Tools Included
|
Self Lighting Swivel Head Torch
|
No. of Putty Knives and Scrapers Included
|
6
|
Number of Striking Tools
|
10
|
Number of Screwdrivers
|
8
|
Powered Tools Included
|
20V Hammer Drill Cordless
|
Number of Deburring and Finishing Tools
|
8
|
Number of Cutting Tools
|
12
|
Number of Hex and Torx Keys
|
20
|
Number of Drilling, Extracting, and Tapping Tools
|
27
|
Pliers Included
|
(1) Lineman's Plier, (2) Locking Pliers, (2) Specialty Pliers
|
Drilling, Extracting, and Tapping Tools
|
Drill Bits: Metal 1/16" - 1/2", 1/4" x 12, Masonry: 1/8" - 1/2", 1/2" x 12, Wood: 3/8" - 1-1/4", 1/2" x 16", Wood Drill Bits: 1/16", 5/64", 5/64", 3/32", 7/64", 1/8", 9/16", 5/32", 11/64", 3/16", 1/2", 3/8", 5/16", 1/4", 15/64", 7/32",13/64", Rotary Masonry Drill Bit: 1/8", 5/32", 3/16", 5/16", 3/8", 1/2"
|
Screwdrivers Included
|
Multi-Bit Mini Slotted: 5/32, 1/8 in, Phillips: #0, #00, 13 in, Ratcheting Multi: PH-0, PH-1, PH-2, PH-3, Slotted: 3/16, 1/4 in, Robertson: 0, 1, 2, 3, Torx: T15, T20, T25, Magnetic Extension, Stubby: Phillips #2 and Slotted 1/4 in, Ratcheting Angle: Slotted 3/16 x 8, 3/8 x 6, 1/4 in x 4 in, Phillips: #3 x 6 in, Magnetic Nut Driver Bit Set: 1/4 in - 7/16 in, Socket Driver Bit: 3/8 in, Driver Bits Box: 3 in Bit Ext, 1 in x 1/4 in Hex To Sq. Bit, Phillips: 1 in, 2 in x #1, #2, #3, #2 Phillips/Slotted Combo, Slotted: 1 in x 3/16 in, 1/4 in, Robertson: 1 in, 2 x #0, #1, #2, #3, 1 in Torx: T10, T15, T20, T25
|
Deburring and Finishing Tools Included
|
10 in Round File, Abrasive Sanding Cloth, Fine Sanding Block, Medium Sanding Block, Metal File - Round/Flat, Steel Wool, Triangle File, Wood File -Flat/Round,
|
Prybars and Pullers Included
|
Mini Prybar, Prybar: 15 in
|
Number of Brushes
|
8
|
Number of Electrical and Telecomm Tools
|
6
|
Miscellaneous Tools Included
|
(1) Hammer Drill, (1) Inspection Mirror, (1) Magnetic Pick-Up, (1) Masonry Drill Bit Set, (1) Metal Drill Bit, (1) Metal Drill Bit Set, (1) Metal File, (1) Pick Tool, (1) Scraper, (1) Triangle File, (1) Tweezers, (1) Wood Drill Bit, (1) Wood Drill Bit Roll Up, (1) Wood Drill Bit Set, (1) Wood File, (2) Masonry Drill Bits, (2) Putty Knives, (2) Round Files, (4) Self-Drilling Truss Head Screws, (8) Brushes, Pencil Compass, Ruler, Speed Square
|
Number of Lights
|
3
|
Electrical and Telecomm Tools Included
|
Temp Probe, Voltage Sensor, Testers: Outlet, Voltage and Continuity, Multimeter
|
Number of Wrenches
|
33
|
Number of Powered Tools
|
1
|
Number of Awls and Scribers
|
1
|
Tool Storage Type Included
|
Cart
|
Number of Consumable Parts
|
1,000
|
Tool Kit Product Grouping
|
Tool Kits
|
Number of Miscellaneous Tools
|
38
|
Inspection and Retrieving Tools Included
|
Inspection Mirror, Magnetic Pick Up Tool
|
Awls and Scribers Included
|
Awl
|
Nut Drivers and Nutsetters Included
|
Nut Driver Bit: 7/16 in, 3/8 in, 5/16 in, 1/4 in, 3/8 in, Socket Bit, 11 in 1 screwdriver with 3 nut drivers: 1/4 in,5/16 in,3/8 in
|
Consumable Parts Included
|
(10) Glue Mixing Stick and Cup, (12) Water Stop Pellets, (2) 1-1/2 in Tail Piece Washer, (2) Med-Steel Wool, (2) Pencils, (2) Shoe Covers, (2) Super Glue, (2) Trash Bags, (20) Cable Ties, (3) 1/2 in Eye Screws, (3) Dust Masks, (4) Hose Washers, (4) Rubber Gloves, (6) Corner Braces and Mending Plates, 1/4 in Toilet Bolt, 2 oz Spackling, Epoxy Glue and Putty, 3-in-1 Oil, 4 ft Hanger Strap, 50 ft Bailing Wire, 6 ft 12 ga Wire-Red, Aerator, Antibiotic Ointment, Bandages, Batteries: (2) AA, 9V, (3) AAA, Blades: (2) Hacksaw, (2) Coping Saw, Bolts: (12) 1/4 in and 3/16 in x 1 in and 2 in, Camera, Coax 2-Way Splitter, Concrete Screws: (16) 1/4 in x 1-1/4 in -2 3/4 in, Cutting Oil, Drywall Anchors: (8) #8, Drywall Tape, Electric Grease, Electrical Tape, Exterior Screws: (195) 1-4 in, Fender Washer: (8) #10 and 1/4 in, Finish Nail: (20) 6d, (15) 10d, Fitting Brush: 1/2 in ID, 1/2 in OD, Flux, Flux Brush, Galvanized Nail: (65) 6d-16d, Goof-Off, Hand Wipes, Hose Clamps: (6) 3/8 in to 1-1/2 in, Knob Screw: (8) #8-32 x 1-1/4 in and 2 in, Marker, Note Pad, Nut: (3) 3/16 in, (3) 1/4 in, Pen, Pipe Joint Compound, Pipe Strap: (3) 1/2 in, (3) 3/4 in, Plastic Pipe Cement, Plumbers Grease, Plumbers Putty, Polyurethane Glue, PTFE Tape, Pull Switch, Reciprocating Saw Blades: Wood 6 in, 8 in, Metal 6 in, 8 in, Drywall 6 in, Roofing Nail: (25) 1-1/2 in, Sanding Sponge: Fine and Medium/Coarse, Self-Drilling Truss Head Screw: (85) #8 x 1/2 in -1-5/8 in, Slip Joint Nut (2) 1-1/4 in, (2) 1-1/2 in, (2) 1-1/2 in To 1-1/4 in, SM Screw: (10) #10 x 3/4 in, Solder, Staples, Staples: (25) Wire, (15) Cable, String, Tape: Duct and Painters, Thread Locker, Toilet Tissue Roller, Tool Marker, Touch-Up Marker and Stick, Truss Head Screw: (55) #8 x 1/2 in and 3/4 in, Wallpaper Seam Glue, WD-40, Wire Connector: (3) 3/8 in and 3/4 in, Wire Nuts: (55) XS-Large
|
Sub-Category
|
Tool Cart
|
Number of Sockets, Drive Tools, and Accessories
|
47
|
Locking System
|
Padlockable
|
Striking and Struck Tools Included
|
(2) Chisel, (1) Hammer, (1) Punch, (2) Pry Bars
|
Number of Striking and Struck Tools
|
6
|
Number of Drawers
|
4
|
Measurement Type
|
Metric/SAE
|
Screwdrivers, Keys, and Bits Included
|
(13) Torx Keys, (2) Multi-Bit Screwdrivers, (2) Phillips Screwdrivers, (34) Hex Keys, (5) Specialty Screwdrivers, (8) Nut Drivers
|
Number of Screwdrivers, Keys, and Bits
|
64
|
Sockets, Drive Tools, and Accessories Included
|
(1) Drive Tool, (1) Socket Bit, (37) Sockets, (8) Accessories
|
Electrical and Telecom Tools Included
|
(1) Voltage Sensor, (1) Voltage Tester, (1) Wire Strippers
|
Number of Electrical and Telecom Tools
|
3
|
Tool Storage Type
|
Tool Cart
|