Shop All Master Sets
Mobile Shop
Complete H3O Cart with Vise & Complete Tool Bag
Mfr # MS-H3O
Zoro # G3036448
product price: $4,299.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,299.99
Free 30-Day Returns
Key Features
- Includes Antibiotic Ointment, Bandage, Camera, Electrical Tape, Handiwipes, Lubricant #1, Lubricant #2, Marker, Note Pad, Pen, Pencil, Plumbers Sand Cloth, (2) Sanding Sponges, Staples, Steel Wool, Tool Marker, Touch Up Marker, Touch Up Stick, Cable Tie, Cutting Oil, Dust Mask, Epoxy Glue, Epoxy Putty, Galvanized Bailing Wire, Glue Mixing Cup, Goof Off, Hangar Strap, Masons String, Mesh Drywall Tape, Plastic Shim, Polyurethane Wood Glue, Popsicle Stick, Rubber Gloves, Shoe Covers, Spackling, Super Glue, Threadlocker, Trash Bag, Wallpaper Seam Glue
- Features Breaks Down into Four Manageable Pieces, Cover, Highly Transportable, Label Allowing for Instant Accountability, Professional Quality Tools, Sensing Alarm for Theft and Weather Protection
- Number of Pieces 390
- Primary Application Preventative Maintenance
- Tool Families Included Cutting Tools, Pliers, Sockets and Accessories, Wrenches
Product Information
- Brand Mobile Shop
- MFR # MS-H3O
- Zoro # G3036448
- Country of Origin United States
- Category Master Sets
Dimensions
Drive Size | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in |
Overall Length | 36" |
Overall Depth | 38 in |
Overall Height | 43 in |
Overall Width | 26 in |
Description
Tool Cart, Complete, Locking System Padlockable, Overall Width 26 in, Overall Depth 38 in, Overall Height 43 in, Number of Drawers 5, Body Color Black, Number of Pieces 390, Tool Families Included Cutting Tools, Pliers, Sockets and Accessories, Wrenches, Cutting Tools Included (1) Pipe Cutters, (3) Specialty Cutting Tools, Drive Size 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Long Torx® Bit Socket T25 (82514)
- GARDNER BENDER Wire Stripper, Stainless Steel, Pro Grade (GESP-224)
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-14' 6)
- MILWAUKEE TOOL Thread Gauge (49-57-5011)
- MOBILE SHOP Complete PM Cart with Complete Tool Bag (MS-CPMC)
- TENG TOOLS 140 Piece Complete Mixed Service Tool Kit + 1 Heavy Duty Toolbox Storage Case - TC8140NF (TC8140NF-BUILD)
- GEARWRENCH 873 Piece MEGAMOD Mechanics Tool Set in Premium Modular Foam Trays with Tool Storage (MEGAMOD873)
- PROTO Master Tool Set, Add-On, 111-Pieces (J99825)
- PROTO Master Tool Set, Starter, SAE, 1/2 In. (J99300)
- APEX TOOL GROUP MECH TOOL SET 1/4442631/2 219PC (GWR80940)
- TENG TOOLS 140 Piece 16 Drawer SAE Series Tool Kit (SERIES140SAESTACK)
- Mobile Shop Master Sets