SAE or Metric
|
Metric, SAE
|
Primary Application
|
Preventative Maintenance
|
Number of Pieces
|
1,037
|
Includes
|
(1) 1 1/2" - 1 1/4" Slip Joint Washer, (1) 1 1/2" Slip Joint Nut, (1) 1 1/4" Slip Joint Nut, (1) 1 1/4" Slip Joint Washer, (1) All Purpose Plastic Pipe Cement, (1) Dual Thread Aerator, (1) Hose Washer, (1) Pipe Joint compound, (1) Plumbers grease, (1) Plumbers Putty, Plumbers Sand Cloth, Steel Wool, (1) Teflon Tape, (1) Toilet tissue roller, (1) Water Stop for Soldering, (2) Sanding Sponges, Battery Powered Drill, Cable Tie, Cutting Oil, Dust Mask, Epoxy Glue, Epoxy Putty, Galvanized Bailing Wire, Glue Mixing Cup, Goof Off, Hangar Strap, Masons String, Mesh Drywall Tape, Plastic Shim, Polyurethane Wood Glue, Popsicle Stick, Rubber Gloves, Shoe Covers, Spackling, Super Glue, Threadlocker, Trash Bag, Wallpaper Seam Glue
|
Features
|
Customized with Logo, Larger Storage Capability for Spray Bottles, Re-Deployable Dividers
|
Tool Storage Type Included
|
Cart
|
Sub-Category
|
Tool Cart
|
Number of Drilling, Extracting, and Tapping Tools
|
27
|
Number of Measuring Tools
|
3
|
Number of Screwdrivers
|
3
|
Putty Knives and Scrapers Included
|
1-1/2 in Putty Knife, 3 in Adhesive Spreader, 3 in Putty Knife, 8 in Mud Knife
|
Nonsparking
|
No
|
Miscellaneous Tools Included
|
(1) Hammer Drill, (1) Inspection Mirror, (1) Magnetic Pick-Up, (1) Masonry Drill Bit Set, (1) Metal Drill Bit, (1) Metal Drill Bit Set, (1) Metal File, (1) Pick Tool, (1) Scraper, (1) Triangle File, (1) Tweezers, (1) Wood Drill Bit, (1) Wood Drill Bit Roll Up, (1) Wood Drill Bit Set, (1) Wood File, (2) Masonry Drill Bits, (2) Putty Knives, (2) Round Files, (4) Self-Drilling Truss Head Screws, (8) Brushes, Pencil Compass, Ruler, Speed Square, Tape Measure
|
Number of Cutting Tools
|
7
|
Awls and Scribers Included
|
Awl
|
Striking Tools Included
|
Wood Chisel: 1 in, Concrete Chisel: 3/4 in, Awl, Center Punch: 1/8 in, Pin Punch, Pry Bar: 13 in
|
Drilling, Extracting, and Tapping Tools Included
|
Drill Bits: Metal 1/16 -1/2 in, 1/4 in x 12, Masonry: 1/8 in -1/2 in, 1/2 in x 12, Wood: 3/8 in -1-1/4 in, 1/2 in x 16 in, Wood Drill Bits: 1/16 in, 5/64 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/16 in, 5/32 in, 11/64 in, 3/16 in, 1/2 in, 3/8 in, 5/16 in, 1/4 in, 15/64 in, 7/32 in,13/64 in, Rotary Masonry Drill bit: 1/8 in, 5/32 in, 3/16 in, 5/16 in, 3/8 in, 1/2 in
|
Number of Electrical and Telecomm Tools
|
3
|
Item
|
Tool Cart, Base
|
Number of Deburring and Finishing Tools
|
8
|
Number of Prybars and Pullers
|
1
|
Prybars and Pullers Included
|
Prybar: 15 in
|
Number of Consumable Parts
|
980
|
Number of Sockets/Accs.
|
24
|
Brushes Included
|
1 1/2 in Cut Paint Brush, Cleaning Brush, Flux Brush, ID Fitting Brush, Large Wire Brush, OD Fitting Brush
|
Lights Included
|
Headlamp Flashlight LED
|
Wrenches Included
|
(1) Pipe Wrenches, (2) Adjustable Wrenches, (8) Combination Wrenches
|
Screwdrivers Included
|
Phillips: #3 x 6 in, Slotted 5/16 x 6 in, Slotted: 3/16 x 8 in
|
Number of Awls and Scribers
|
1
|
Soldering and Welding Tools Included
|
Self Lighting Swivel Head Torch
|
Tool Kit Product Grouping
|
Tool Kits
|
Deburring and Finishing Tools Included
|
Fine Sanding Block, Medium Sanding Block, Steel Wool, Abrasive Sanding Cloth, Triangle File, 10 in Round File, Metal File: Round/Flat, Wood File: Flat/Round,
|
Cutting Tools Included
|
(1) Speciatly Cutting Tool, (2) Pipe Cutter, (4) Hand Saws
|
Number of Hex and Torx Keys
|
9
|
Consumable Parts Included
|
(10) Glue Mixing Stick and Cup, (12) Water Stop Pellets, (2) 1-1/2 in Tail Piece Washer, (2) Med-Steel Wool, (2) Pencils, (2) Shoe Covers, (2) Super Glue, (2) Trash Bags, (20) Cable Ties, (3) 1/2 in Eye Screws, (3) Dust Masks, (4) Hose Washers, (4) Rubber Gloves, (6) Corner Braces and Mending Plates, 1/4 in Toilet Bolt, Aerator, 2 oz Spackling, Epoxy Glue and Putty, 3-in-1 Oil, 4 ft Hanger Strap, 50 ft Bailing Wire, 6 ft 12 ga Wire-Red, Antibiotic Ointment, Bandages, Batteries: (2) AA, 9V, (3) AAA, Blades: (2) Hacksaw, (2) Coping Saw, Bolts: (12) 1/4 in and 3/16 in x 1 in and 2 in, Camera, Coax 2-Way Splitter, Concrete Screws: (16) 1/4 in x 1-1/4 in to 2-3/4 in, Cutting Oil, Drywall Anchors: (8) #8, Drywall Tape, Electric Grease, Electrical Tape, Exterior Screws: (195) 1-4 in, Fender Washer: (8) #10 and 1/4 in, Finish Nail: (20) 6d, (15) 10d, Fitting Brush: 1/2 in ID, 1/2 in OD, Flux, Flux Brush, Galvanized Nail: (65) 6d-16d, Goof-Off, Hand Wipes, Hose Clamps: (6) 3/8 in to 1-1/2 in, Knob Screw: (8) #8-32 x 1-1/4 in and 2 in, Marker, Note Pad, Nut: (3) 3/16 in, (3) 1/4 in, Pen, Pipe Joint Compound, Pipe Strap: (3) 1/2 in, (3) 3/4 in, Plastic Pipe Cement, Plumbers Grease, Plumbers Putty, Polyurethane Glue, PTFE Tape, Pull Switch, Reciprocating Saw Blades: Wood 6 in, 8 in, Metal 6 in, 8 in, Drywall 6 in, Roofing Nail: (25) 1-1/2 in, Sanding Sponge: Fine and Medium/Coarse, Self-Drilling Truss Head Screw: (85) #8 x 1/2 in to 1-5/8 in, Slip Joint Nut (2) 1-1/4 in, (2) 1-1/2 in, (2) 1-1/2 in To 1-1/4 in, SM Screw: (10) #10 x 3/4 in, Solder, Staples, Staples: (25) Wire, (15) Cable, String, Tape: Duct and Painters, Thread Locker, Toilet Tissue Roller, Tool Marker, Touch-Up Marker and Stick, Truss Head Screw: (55) #8 x 1/2 in and 3/4 in, Wallpaper Seam Glue, WD-40, Wire Connector: (3) 3/8 in and 3/4 in, Wire Nuts: (55) XS to Large
|
Hex and Torx Keys Included
|
Metric: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
|
3/8 In. Drive Sockets/Accs. Included
|
Metric Set with Rack: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, Deep-Well Socket Set with Rack: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, Socket Extension: 6 in
|
Number of Miscellaneous Tools
|
36
|
Tool Storage Included
|
Yes
|
Number of Soldering and Welding Tools
|
1
|
Pliers Included
|
(1) Lineman's Plier, (2) Locking Pliers, (2) Specialty Pliers
|
Measuring Tools Included
|
18" Level, Pencil Compass, Ruler, Speed Square
|
Electrical and Telecomm Tools Included
|
Testers: Outlet, Voltage and Continuity, Multimeter
|
Standards
|
Federal Trade Commission, Made in the USA label
|
Number of Lights
|
1
|
Powered Tools Included
|
20V Hammer Drill Cordless
|
Number of Striking Tools
|
6
|
Tool Families Included
|
Cutting Tools, Electrical and Telecom Tools, Miscellaneous Tools, Pliers
|
Number of Pliers
|
5
|
Number of Brushes
|
6
|
Drilling, Extracting, and Tapping Tools
|
Drill Bits: Metal 1/16 -1/2", 1/4" x 12, Masonry: 1/8" -1/2", 1/2" x 12, Wood: 3/8"-1-1/4", 1/2" x 16", Wood Drill Bits: 1/16", 5/64", 5/64", 3/32", 7/64", 1/8", 9/16", 5/32", 11/64", 3/16", 1/2", 3/8", 5/16", 1/4", 15/64", 7/32",13/64", Rotary Masonry Drill bit: 1/8", 5/32", 3/16", 5/16", 3/8", 1/2"
|
Number of Wrenches
|
33
|
Number of Powered Tools
|
1
|
No. of Putty Knives and Scrapers Included
|
4
|
Measurement Type
|
Metric/SAE
|
Screwdrivers, Keys, and Bits Included
|
(1) Bit Holder, (1) Nut Driver Bits, (13) Torx Keys, (2) Multi-Bit Screwdrivers, (2) Phillips Screwdrivers, (34) Hex Keys, (4) Specialty Screwdrivers, (7) Nut Drivers
|
Number of Screwdrivers, Keys, and Bits
|
64
|
Striking and Struck Tools Included
|
(2) Chisel, (1) Hammer, (1) Punch, (2) Pry Bars
|
Number of Striking and Struck Tools
|
6
|
Electrical and Telecom Tools Included
|
(1) Voltage Sensor, (1) Voltage Tester, (1) Wire Strippers
|
Number of Drawers
|
4
|
Locking System
|
Padlockable
|
Number of Electrical and Telecom Tools
|
3
|
Tool Storage Type
|
Tool Cart
|
Sockets, Drive Tools, and Accessories Included
|
(1) Drive Tool, (1) Socket Bit, (37) Sockets, (8) Accessories
|
Number of Sockets, Drive Tools, and Accessories
|
47
|