Shop All Computer Bags & Sleeves
Mobile Edge
Core Gaming Tsa
Mfr # MECGBP1
Zoro # G8333494
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 4
- Height 19.5"
- Depth 9"
- Color Black
- Product Type Carrying Case
Product Information
- Brand Mobile Edge
- MFR # MECGBP1
- Zoro # G8333494
- UPC # 871981004604
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Height | 19.5" |
Depth | 9" |
Width | 16" |
Details
Number of Pockets | 4 |
Color | Black |
Product Type | Carrying Case |
Closure Type | Zipper |
Style | Backpack |
Material | Ballistic Nylon |
Description
This MOBILE EDGE Core Gaming TSA is a carrying case with a backpack style. It is made of ballistic nylon and has a zipper closure. It has 4 pockets and measures 19.5" in height, 16" in width, and 9" in depth. It is black in color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 7Ah PX12072 Battery (MAX3512793)
- JBL Charge 5 Waterproof Bluetooth Speaker, Blue (JBLCHARGE5BLUAM)
- MIGHTY MAX BATTERY ML3-12 12V 3.5AH SLA Battery Replaces PE12V3AF1 PS-1230 UB1234 WP3-12 (ML3-1297)
- BUFFALO AMERICAS Terastation 3420Dn 8Tb Nas, TS3420DN0804 (TS3420DN0804)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- ATLAS Atlas ATLSCK40 Professional One Column Trolley Wheeled Laptop Backpack (ATLSCK40)
- SAVOR IMPORTS Arborio Rice 5kg Bag, PK2 (677738)
- KENSINGTON Simply Portable - SP17 Classic Laptop Sl (K62567USA)
- KENSINGTON Simply Portable SP15 Neoprene Laptop Sle (K62561USB)
- TARGUS Urban Sleeve Black 15.6 (TBS933GL)
- Mobile Edge Computer Bags & Sleeves