Shop All Metalworking Fluids
Mobil
Slide Way Oil, ISO 150, 5 Gal.
Mfr # 100885
Zoro # G5007409
original price:
$223.99
6% off
new price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Way Oils
- Physical Form Liquid
- Container Type Pail
- Base Oil Mineral
- Form Liquid
Product Information
- Brand Mobil
- MFR # 100885
- Zoro # G5007409
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 5 gal |
Description
Way Oil, Container Size 5 gal, Pail, Base Formulation Mineral, SAE Grade 40, ISO Grade 150, Oil Type Way Oils, Material Compatibility Wide Range of Way Material Combinations, Steel on Steel, Steel on Polymer, Application Large Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 14.25" OD (AK14478)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (07F32AC)
- MASTERCOOL COUPLER Low Side Coupler 134A ECONOMY (ME66534-R)
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E15B13FC)
- TRIM Premium Low-Oil Semisynthetic, 5 gal. (SC620/5)
- MILLER D-Bolt Anchor 5/8In Other Metalworking Tools & Consumable (612230054311)
- STECO Tap Magic ProTap Cutting Fluid - 1 Gallon - Pkg of 2 (30128P)
- THRIVE 32 Spindle Oil 5 Gal Pail (405269)
- MILTON INDUSTRIES Milton Industries 151 Control Valve (MIL-151)
- WALTER SURFACE TECHNOLOGIES Anti-Spatter, Aerosol Can, 13.5 oz. Size (53F912)
- STEINER FLYWHEEL AUTOFACER OTHER METALWORKING TOOLS & CONSUMABLE (AF-103437)
- Mobil Machine Fluids