Shop All Cutting, Tapping, and Grinding Fluids
Mobil
Mobilcut 100, Cutting Oil, 1 gal
Mfr # 121095
Zoro # G3015914
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Mobilcut 100
- Size 1 gal.
- Features Contains Bactericide To Guard Against Odors, Emulsifies Easily, Pour Point -6 Degrees C
- Cutting Fluid Sub-Category Cutting Oils
- For Use With Ferrous and Non-Ferrous
Product Information
- Brand Mobil
- MFR # 121095
- Zoro # G3015914
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Details
Fluid Type | Mobilcut 100 |
Features | Contains Bactericide To Guard Against Odors, Emulsifies Easily, Pour Point -6 Degrees C |
Cutting Fluid Sub-Category | Cutting Oils |
For Use With | Ferrous and Non-Ferrous |
Physical Form | Liquid |
Specific Gravity | 1 |
Application | Water Mix Cutting and Grinding Fluid Suitable For Wide Range of Ferrous and Non-Ferrous Metalworking Operations |
Container Type | Can |
Container Style | Jug |
Viscosity | 35 cSt @ 40 Degrees C |
Series | Mobilcut 102 |
Flash Point | 354 Degrees F |
Item | Cutting Oil |
Base Oil | Mineral |
Fragrance | Mild Odor |
Color | Yellow |
Description
Cutting Oil, Container Size 1 gal, Can, Yellow, Application Water Mix Cutting and Grinding Fluid Suitable For Wide Range of Ferrous and Non-Ferrous Metalworking Operations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing 8-24 OD, TRB Single Cone 8-12 OD (HM535349)
- WILKERSON Air Regulator, 3/8 In NPT, 180 cfm, 300 psi (R21-03-000)
- FAFNIR Wide Inner Ring Insert Bearings, #GC1108KRRB (GC1108KRRB)
- NTN NTN 6200 2ZNR, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Double Shielded (6200 2ZNR)
- MOBIL Mobil Vactra No. 4, Way Oil, 5 gal., ISO 220 (103880)
- MOBIL Mobilmet 426, Cutting Oil, 5 gal (103801)
- MOBIL Mobil Vactra No. 1, Way Oil, 5 gal., ISO 32 (100705)
- MOBIL Velocite 3, Spindle Oil, ISO Grade 2, Mineral, 5 gal Container (103866)
- MOBIL Mobil Velocite 10, Spindle Oil, 5 gal. (105481)
- MOBIL Way Oil, Mobil Vactra No 2, Pail, 5 gal, Mineral, SAE Grade 30, ISO Grade 68 (105480)
- RUSTLICK Cutting Oil, 55 gal, Drum (74552)
- Mobil Cutting, Tapping, and Grinding Fluids