Shop All Cutting, Tapping, and Grinding Fluids
Mobil
Mobil Velocite 6, Spindle Oil, 5 gal.
Mfr # 105482
Zoro # G2301941
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Effective Water Separation;Good Oxidation Resistance;Very Good Rust and Corrosion Protection
- Flash Point 180 Degrees C
- Application For High Speed Spindle, Plain and Anti-friction Bearings in Textile Machines, Precision Grinders and Other Machine Tools
- Container Style Pail
- ISO Viscosity Grade 10
Product Information
- Brand Mobil
- MFR # 105482
- Zoro # G2301941
- Country of Origin Multiple
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Description
Way Oil, Container Size 5 gal, Pail, Base Formulation Mineral, SAE Grade 5W, ISO Grade 10, Oil Type Spindle Oils, Food Grade No, Application For High Speed Spindle, Plain and Anti-friction Bearings in Textile Machines, Precision Grinders and Other Machine Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Ball Insert Brg - 1.9375 In Id X 3.5433 In Od X 1.7205 In W; Eccenctric Collar (AELS210 115NW3)
- TSUBAKI Roller Chain, Curved, 60CU ANSI, 10 ft. (60CURB)
- SKF Radial Ball Bearing, Sealed, 30mm Bore Dia (6206 2RSNR JEM)
- COXREELS Fuel Reel, Supreme Spring, 3/4"ID, 35 ft. (TSHFL-N-535)
- MOBIL Mobil Vactra No. 1, Way Oil, 5 gal., ISO 32 (100705)
- MOBIL Mobilmet 766, Cutting Oil, 5 gal (103323)
- MOBIL Mobilcut 100, Cutting Oil, 1 gal (121095)
- MOBIL Velocite 3, Spindle Oil, ISO Grade 2, Mineral, 5 gal Container (103866)
- MOBIL Mobil Velocite 10, Spindle Oil, 5 gal. (105481)
- MOBIL Mobil Vactra No. 4, Way Oil, 5 gal., ISO 220 (103880)
- LENOX 5 Gallon Non-Chlorinated Lubricant (LXBSAM5G)
- Mobil Cutting, Tapping, and Grinding Fluids