Shop All Cutting, Tapping, and Grinding Fluids
Mobil
Mobil Vactra No. 4, Way Oil, 5 gal., ISO 220
Mfr # 103880
Zoro # G3409752
original price:
$255.99
1% off
new price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Mild Odor
- Viscosity 2400 cps
- Application Machine Tool Slideway Systems
- Physical Form Liquid
- Base Oil Mineral
Product Information
- Brand Mobil
- MFR # 103880
- Zoro # G3409752
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 5 gal. |
Container Size | 55 gal |
Description
Way Oil, Container Size 55 gal, Pail, Base Formulation Mineral, SAE Grade 90, ISO Grade 220, Oil Type Way Oils, Food Grade No, Material Compatibility Wide Range of Way Material Combinations, Steel on Steel, Steel on Polymer, Application Machine Tool Slideway Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (36VF60)
- TRANSAIR Pipe Clip, 1/4 In, For 25mm Tubing (6697 25 01)
- THOMSON Ball Screw, 0.631 In Dia, 24 In L, Steel (190-9098CTL24)
- POWERDRIVE Gearbelt Pulley, H, 72 Grooves (72HQ100)
- MOBIL Mobilcut 100, Cutting Oil, 1 gal (121095)
- MOBIL Velocite 3, Spindle Oil, ISO Grade 2, Mineral, 5 gal Container (103866)
- MOBIL Mobilmet 766, Cutting Oil, 5 gal (103323)
- MOBIL Mobil Vactra No. 1, Way Oil, 5 gal., ISO 32 (100705)
- MOBIL Mobil Velocite 6, Spindle Oil, 5 gal. (105482)
- MOBIL Mobil Velocite 10, Spindle Oil, 5 gal. (105481)
- RUSTLICK Cutting and Tapping Fluid, Pail, 5 gal. (69005)
- Mobil Cutting, Tapping, and Grinding Fluids