Shop All Motor Oil
Mobil
MOBIL FULL SYNTHETIC 5W-20, 1QT
Mfr # 125196
Zoro # G809252591
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Pour Point -43.6 Degrees F
- Features Resistance to Oil Breakdown, Full Synthetic Formulation with Balanced Additive System, Helps Prevent Sludge and Deposit Formation and Engine Wear, Maintains Oil Viscosity Even in High Operating Temperatures
- Dexos Rating 1
- Container Size 1 qt
Product Information
Dimensions
Container Size | 1 qt |
Details
Item | Motor Oil |
Color | Amber |
Pour Point | -43.6 Degrees F |
Features | Resistance to Oil Breakdown, Full Synthetic Formulation with Balanced Additive System, Helps Prevent Sludge and Deposit Formation and Engine Wear, Maintains Oil Viscosity Even in High Operating Temperatures |
Dexos Rating | 1 |
Standards | Ford WSS-M2C929-A, Ford WSS-M2C946-A, Ford WSS-M2C947-A, Ford WSS-M2C947-B1, GM 6094M, GM dexos1:GEN2 Licensed, GM dexos1:GEN3 Licensed |
Series | Mobil |
Flash Point | 444.2 Degrees F |
Compatible Engine Type | Gasoline Engines |
Compatible Vehicle Type | Cars, SUVs, Trucks, Vans |
Base Formulation | Synthetic |
Odor | Characteristic |
SAE Viscosity Grade | 5W-20 |
Biodegradable | Biodegradable |
Description
Motor Oil, Series Mobil, Container Size 1 qt, Compatible Vehicle Type Cars, SUVs, Trucks, Vans, Base Formulation Synthetic, SAE Viscosity Grade 5W-20, Dexos Rating 1, Standards Ford WSS-M2C929-A, Ford WSS-M2C946-A, Ford WSS-M2C947-A, Ford WSS-M2C947-B1, GM 6094M, GM dexos1:GEN2 Licensed, GM dexos1:GEN3 Licensed, Biodegradable Biodegradable, Color Amber, Compatible Engine Type Gasoline Engines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT452)
- CRC Citrus Degreaser MUO, 20 oz Aerosol Spray Can, Ready To Use, Solvent Based, C1 (14970)
- CLASSIC ACCESSORIES Pontoon Boat Repair Kit, Large, Black (32-005-040401-00)
- FEL-PRO Timing Cover Set, Tcs45060 (TCS45060)
- MOBIL Engine Oil, 1 qt, Synthetic (125203)
- MOBIL Mobil MO98HC95 Quart 5W20 Synthetic Motor Oil; Pack of 6 (151167)
- MOBIL Engine Oil, 1 qt, Synthetic (125202)
- MOBIL MOBIL SUPER 10W-40, 1QT (124402)
- MOBIL Engine Oil, 35 lb, Synthetic (122040)
- MOBIL Mobil 1 Engine Oil, 5W-20, 1 Qt. (103008)
- VALVOLINE Motor Oil, Synthetic Blend, 5W-30, 5 Qt (881163)
- Mobil Motor Oil