Shop All Motor Oil
Mobil
Mobil Delvac 1230, Diesel Engine, 30W, 1 Qt.
Mfr # 122989
Zoro # G1601661
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 30
- Color Brown
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Diesel Engine Oil, Series Delvac 1230, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Conventional, SAE Viscosity Grade 30, Standards API CF-2/CF/SF, Additives Included Rust Inhibitors, Color Brown, Container Type Bottle, Engine Cycle 2-Cycle, Features Rust Inhibiting, Flash Point 492.8 Degrees F, ISO Viscosity Grade Not Specified, Odor Characteristic, Pour Point -22 Degrees F, Specific Gravity 0.89 at 60.1 Degrees F, Viscosity @ 100 Deg C 12 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5, 7 PK (63201)
- GATES Narrow Section Molded Notch Joined V-Bel, 2/5Vx830 (2/5VX830)
- TH MARINE Hose-Ws25'Wh W/Nz, #WDH-25W-B-DP (WDH-25W-B-DP)
- MAIN FILTER DONALDSON/FBO/DCI P173737 Replacement/Interchange Spin-On Filter (MF0575541)
- MOBIL MOBIL DELVAC 1240, 1QT (123031)
- MOBIL MOBIL FULL SYNTHETIC 0W-20, 1QT (125197)
- MOBIL MOBIL FULL SYNTHETIC 5W-20, 1QT (125196)
- MOBIL Engine Oil, 15W-50, Synthetic, Mobil 1, 1 Qt. (122377)
- MOBIL MOBIL DELVAC 1300 SUPER 10W-30, 5GA PAIL (122484)
- MOBIL MOBIL FULL SYNTHETIC 5W-30, 1QT (125195)
- WARREN DISTRIBUTION Mag1 Qt 10W40 Eng Oil (MAG61650)
- Mobil Motor Oil