Shop All Motor Oil
Mobil
Engine Oil, 1 qt, Synthetic
Mfr # 125202
Zoro # G909252637
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Flash Point 433.4 Degrees F
- Series Mobil
- Standards Ford WSS-M2C929-A, Ford WSS-M2C946-A, Ford WSS-M2C947-A, Ford WSS-M2C947-B1, Ford WSS-M2C961-A1, Ford WSS-M2C962-A1
- Pour Point -43.6 Degrees F
Product Information
Dimensions
Container Size | 1 qt |
Details
Item | Motor Oil |
Color | Amber |
Flash Point | 433.4 Degrees F |
Series | Mobil |
Standards | Ford WSS-M2C929-A, Ford WSS-M2C946-A, Ford WSS-M2C947-A, Ford WSS-M2C947-B1, Ford WSS-M2C961-A1, Ford WSS-M2C962-A1 |
Pour Point | -43.6 Degrees F |
Features | Resistance to Oil Breakdown, Formulation with Balanced Additive System, Helps Prevent Sludge and Deposit Formation and Engine Wear, Maintains Oil Viscosity Even in High Operating Temperatures |
SAE Viscosity Grade | 5W-20 |
Compatible Engine Type | Gasoline Engines |
Biodegradable | Biodegradable |
Compatible Vehicle Type | Cars, SUVs, Trucks, Vans |
Base Formulation | Synthetic |
Odor | Characteristic |
Description
Motor Oil, Series Mobil, Container Size 1 qt, Compatible Vehicle Type Cars, SUVs, Trucks, Vans, Base Formulation Synthetic, SAE Viscosity Grade 5W-20, Standards Ford WSS-M2C929-A, Ford WSS-M2C946-A, Ford WSS-M2C947-A, Ford WSS-M2C947-B1, Ford WSS-M2C961-A1, Ford WSS-M2C962-A1, Biodegradable Biodegradable, Color Amber, Compatible Engine Type Gasoline Engines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK PEAK ULT LED H11 2PK (H11ULED-2PK)
- 3M Marine Silicone Clr 10Oz (08029)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7005)
- EATON O-Ring - Main Transmission, Oil Line, Hose, Tube, Plumbing (K-3376)
- MOBIL Engine Oil, Mobil Super, 5W-30, 1 Qt (124404)
- MOBIL MOBIL DELVAC EXTREME 10W-30, 1 Gallon (122454)
- MOBIL MOBIL FULL SYNTHETIC 5W-30, 1QT (125195)
- MOBIL MOBIL DELVAC 1230, 5GA PAIL (100675)
- MOBIL 1 Qt. 5W-30 Mobil 1 Synthetic Motor Oil (124315)
- MOBIL MOBIL DELVAC 1300 SUPER 15W-40, 5GA PAIL (122491)
- RENEWABLE LUBRICANTS Trans-Hydraulic Fluid, Tractor, 1 Gal, 5W-20 (81303)
- Mobil Motor Oil