Shop All Transmission Fluid
Mobil 1
Mobil 1 Synthetic ATF, 1 qt.
Mfr # 112980
Zoro # G0639606
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 qt
- Container Type Bottle
- Flash Point (F) 420 Degrees F
- Viscosity Index 136
- Viscosity (SUS @ 100 F) 144 SUS
Product Information
- Brand Mobil 1
- MFR # 112980
- Zoro # G0639606
- Country of Origin United States
- Category Transmission Fluid
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Automatic Transmission Fluid, Transmission Fluid Type ATF, Container Type Bottle, Container Size 1 qt, Series Multi-Vehicle, Transmission Type Automatic Transmissions, Viscosity Index 136, Standards Allison C-4, Dexron(R)II, Dexron(R)III, Mercon(R) V, Base Formulation Synthetic, Color Red, Manufacturer Specifications Allison C-4, Dexron II, Dexron III, Mercon V, Boiling Point 600 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCKSPEC 3' Platinum Series Fiberglass CB Antenna Whip, 1000W Black (TSPS-3B)
- DAYCO Utility Belt Industrial Belt, Bp48 (BP48)
- GROTE Clr/Mkr Lamp-Yellow-Retail Pack, 46543-5 (46543-5)
- MILES LUBRICANTS 55 gal Gear Oil Drum 320 ISO Viscosity, 90W SAE, Yellow (MSF1407001)
- MOBIL 1 Mobil 1 123130 Automatic Transmission Fluid D-M Oil - 1 qt. - Case of 6 (MOB123130)
- MOBIL 1 Mobil 1 MOB122075-1 5w50 Synthetic Oil 1 Qt. FS X2 (MOB122075-1)
- LUBE KING Lube King LU52682G 2 Gallon; AW ISO 68 Hydraulic Fluid - Pack Of 3 (147072)
- D-A LUBRICANT CO D-A PresurFlo Hydraulic Fluid SAE 20 ISO 68 - 55 Gallon Drum (55112)
- QUAKER STATE Dexron III/Mercon Automatic Transmission Fluid 1 qt (550035470)
- AMALIE Amalie 160-62836-56 1 qt. Ford Type F Transmission Fluid; Case of 12 (AMA160-62836-56)
- LUBE KING Lube King LU23JD5P 5 Gallon; John Deere Hydraulic Fluid (147064)
- Mobil 1 Transmission Fluid