Shop All Trailer & Towing Accessories
Mo-Clamp
Pull Plate Kit
Mfr # 805
Zoro # G7099815
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tac-N-Pull
- Includes (10) Mfr. No. 0801 1" Pull Plates; (5) Mfr. No. 0802 11/2" Pull Plates; (5) Mfr. No. 0803 3" Pull Plates
- For Use With Mfr. No. 0800 Tac-N-Pull Clamp
- Material Heat Treated Steel
Product Information
- Brand Mo-Clamp
- MFR # 805
- Zoro # G7099815
- UPC # 842729000844
- Country of Origin China
- Category Trailer & Towing Accessories
Details
Type | Tac-N-Pull |
Includes | (10) Mfr. No. 0801 1" Pull Plates; (5) Mfr. No. 0802 11/2" Pull Plates; (5) Mfr. No. 0803 3" Pull Plates |
For Use With | Mfr. No. 0800 Tac-N-Pull Clamp |
Item | Pull Plate Kit |
Material | Heat Treated Steel |
Description
Pull Plate Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Soft Interface Pad, 6 x 1/2 x 3/4 In (7000028239)
- A & I PRODUCTS RE-MFG. STARTER 7.3" x20.1" x11.1" (A-A149056)
- A & I PRODUCTS Seal, PTO Rear 4" x6" x0.5" (A-364477R91)
- BUYERS PRODUCTS Top Wind Swivel Jack, 10" Travel (91205)
- MO-CLAMP Tool Board with Tools, Deluxe, 30 pcs. (5013)
- MO-CLAMP Cable Sling (6350)
- MO-CLAMP Panel Puller (1250)
- MO-CLAMP Door Post Puller/Twister (5616)
- MO-CLAMP G Clamp (5800)
- MO-CLAMP Welded Double Clevis (4145)
- SUNBELT Equipment Guard II Vinyl Coated Backpack Blower Holder 17.75" x17.1" x6.5" (A-B1BH3000)
- Mo-Clamp Trailer & Towing Accessories