Shop All Traffic Safety Vests and Apparel
M.L.Kishig
Cls 2 Lime/Blk Btm Vest Xxxl, 3Xl
Mfr # 1509 2X-3X
Zoro # G2453012
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Color Lime
- Material Polyester
- Standards Class 2
Product Information
- Brand M.L.Kishig
- MFR # 1509 2X-3X
- Zoro # G2453012
- Country of Origin Unknown
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Details
Item | Reflective Clothing |
Closure Type | Zipper |
Color | Lime |
Material | Polyester |
Standards | Class 2 |
Description
Cls 2 Lime/Blk Btm Vest Xxxl,3XL
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 22900 (A-1218-22900)
- HILLMAN English Silver Exit Decal 2 in. H X 8 in. W, 6PK (839834)
- ZORO SELECT Taffeta Flagging Tape, Blue Glo, 150 ft (TFBG-200)
- ROCKPORT WORKS Athletic Shoe, W, 11, Black (RK4689-W-11.0)
- MCR SAFETY High Visibility Vest, M Size, Women (LVCL2MLM)
- MCR SAFETY Safety Vest, Hi-Viz Lime, 4XL (VMLBAX4)
- RADIANS Hi-Vis Economy TpR/Cl2 Mesh Safety Vest-Org-L (SV2OML)
- PYRAMEX Safety Vest, Hi-Vis, Lime, 3XL (RVZ2410X3)
- CONDOR High Visibility Vest, Type R, Class 2, Mesh Polyester, Back Stripe U, Zipper, Lime, Size Medium (53YM33)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F37)
- PIONEER Surveyor Mesh Back Vest, Green, Small (V1010260U-S)
- M.L.Kishig Traffic Safety Vests and Apparel