Shop All Reusable Water Bottles
Ml Kishigo
20 oz Aluminum Water Bottle
Mfr # 231117
Zoro # G809767958
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black or Orange
- Material Stainless Steel
- Height 4.5 in.
- Width 4.5 in.
- Empty Weight 0.4 lbs
Product Information
- Brand Ml Kishigo
- MFR # 231117
- Zoro # G809767958
- Country of Origin Mexico
- Category Reusable Water Bottles
Dimensions
Height | 4.5 in. |
Width | 4.5 in. |
Details
Body Color | Black or Orange |
Material | Stainless Steel |
Empty Weight | 0.4 lbs |
Description
This 20oz water bottle is BPA/BPB-free. Its lightweight, durable aluminum material is great for on the go. Suitable for gyms, bike rides, camping and outdoor sports. Includes screw-top lid and container clip with split key ring.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Se-6000 Spray Head Assembly (RPG38-0395)
- GROSFILLEX Wood Umbrella, 7 Ft, 1-1/2" Pole, Pcfc Blue (98949731)
- SCOTTS LAWNS Drop Spreader 3000 (76565)
- BELL SPORTS Bike Tire 26X1.3W/Kevlar (7107522)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle GG150LC-Purple 750ml Reusable Glass Water Bottle With Loop Cap and Free Silicone Sleeve - Iris (GG150LC-Purple)
- MILWAUKEE TOOL Insulated Bottle (48-22-8397B)
- CAMELBAK Water Bottle, 50 oz, Plastic, Charcoal Body (886798030715)
- WAVIAN Water Container, 5 gal., Blue, 18-1/4" H (3216)
- THERMOS 24-Ounce Plastic Hydration Bottle with Meter (Clear) (HP4100CL6)
- QUALITY RESOURCE GROUP Water Bottle, 27oz., Green (TB27USS)
- SENTRY SOLUTIONS Marine Tuff Glide 4Oz Spray Bottle (SY91023)
- Ml Kishigo Reusable Water Bottles