Shop All Wood Screws
Mkt Fastening
Wood Screw, #12, 3-1/8 in, Zinc Plated Steel Flat Head Torx Drive, 100 PK
Mfr # 8112318
Zoro # G7318978
product price: $27.69
/pk 100, $0.28/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size #12
- Fastener Length 3-1/8 in
- Drive Size TX30
- Material Steel
Product Information
- Brand Mkt Fastening
- MFR # 8112318
- Zoro # G7318978
- UPC # 082275561059
- Country of Origin Germany
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3-1/8 in |
Drive Size | TX30 |
Head Dia. | 1/2" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
DOOR HARDWARE, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Plain Finish, 50 PK (LWLIS043USA-050BX)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 11 ga, Coated, Flat Head, 15 Degrees, 2700 PK (C8P120D)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 10 PK (M07000.160.0150)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 4 5/8 in Ht, Hot Dipped Galvanized Steel (53435 2)
- MKT FASTENING Wood Screw, #12, 4 in, Zinc Plated Steel Flat Head Torx Drive, 100 PK (8112400)
- MKT FASTENING Wood Screw, #12, 2-3/4 in, Zinc Plated Steel Flat Head Torx Drive, 100 PK (8112234)
- RICHELIEU #10 x 3 1/8-inch CST Torx Star Drive General Construction Screw, 50PK (FTC17GO10318L)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Torx Drive, 236 PK (11137)
- CSH Wood Screw, #8, 5/8 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 12000 PK (0.PPC08058Z17)
- DAGGERZ Wood Screw, #8, 2 in, Zinc Plated Low Carbon Steel Flat Head Square Drive, 3500 PK (DLFLSQZ08200)
- ITW Wood Screw, #8, 3-1/8 in, Torx Drive, 50 PK (114083)
- Mkt Fastening Wood Screws