Shop All Adhesive Anchor Accessories
Mkt Fastening
Wire Mesh Screen, 6 in L, 5/8 in Dia.
Mfr # 7710924
Zoro # G5116767
product price: $4.39
/ea
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Overall Diameter 5/8 in
Product Information
- Brand Mkt Fastening
- MFR # 7710924
- Zoro # G5116767
- Country of Origin United States
- Category Adhesive Anchor Accessories
Dimensions
Overall Length | 6 in |
Overall Diameter | 5/8 in |
Details
Item | Wire Mesh Screen |
Description
Wire Mesh Screen,5/8 In. x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hammer Drive Pin Nail Drive Anchor, 9/64" Dia., 3/4" L, Steel Zinc Plated, 100 PK (50294-PWR)
- USA INDUSTRIALS 5/16"-18 Socket Head Cap Screw, Passivated 316 Stainless Steel, 4 in Length (ZSCRW-642)
- ZORO SELECT Cotter Pin, 5mmDx63mm L, SS A2, PK5 (M51700.050.0063)
- ZORO SELECT #12-24 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0200)
- MKT FASTENING Liquid Roc Adhesive Anchor Capsule, 11 3/4 in L, 1 in Dia., 6 PK (3216000)
- MKT FASTENING Liquid Roc Adhesive Anchor Capsule, 11 3/4 in L, 7/8 in Dia., 6 PK (3214000)
- MKT FASTENING Wire Mesh Screen, 6 in L, 3/4 in Dia. (7712924)
- MKT FASTENING Mixing Nozzle, 8.5 in L, 1 in Dia. (7521026)
- MKT FASTENING Liquid Roc Adhesive Anchor Capsule, 5/8 in Dia., 10 PK (3210000)
- MKT FASTENING Wire Mesh Screen, 6 in L, 1/2 in Dia. (7708924)
- MKT FASTENING Wire Mesh Screen, 10 in L, 3/4 in Dia. (7712940)
- Mkt Fastening Adhesive Anchor Accessories