Shop All Wedge Anchors
Mkt Fastening
SUP-R-STUD + Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Plain, 20 PK
Mfr # 271431S
Zoro # G4461441
product price: $62.19
/pk 20, $3.11/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand SUP-R-STUD +
- Material Steel
- Finish Plain
- Seismic Approved No
Product Information
- Brand Mkt Fastening
- MFR # 271431S
- Zoro # G4461441
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3-1/4" |
Drill Bit Size | 1/4 in |
Thread Size | 1/4"-20 |
Minimum Installation Depth | 1-1/8" |
Thread Length | 2 1/4 in |
Washer Outside Diameter | 0.625 in |
Nut Width | 0.4375 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 3 1/4 in, Thread Length 2 1/4 in, Eyelet Hole Size Not Applicable, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 1,472 lb, Ultimate Tension Strength (4,000 psi Concrete) 2,711 lb, Nut Width 0.4375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51060.031.0200)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 7/8 in, 5 in L Shank, Forged Steel, Hot Dipped Galvanized (1045256)
- ZORO SELECT Dowel Pin, 1/16 In, Pk50 (D15-125)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (HF08120600-010P2)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Plain, 20 PK (273823S)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 7" L, Steel Plain, 10 PK (271270S)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 2-1/4" L, Steel Plain, 20 PK (273821S)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/4" Dia., 6-1/4" L, Steel Galvanized, 5 PK (2834614)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1/4" Dia., 1-3/4" L, Steel Galvanized, 20 PK (2814134)
- MKT FASTENING SZ-B Wedge Anchor, 12 mm Dia., 90 mm L, Steel Zinc Plated, 10 PK (M16110301)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5" L, Steel Hot Dipped Galvanized, 25 PK (52593)
- Mkt Fastening Wedge Anchors