Shop All Wedge Anchors
Mkt Fastening
SUP-R-STUD + Wedge Anchor, 1/2" Dia., 7" L, Steel Zinc Plated, 10 PK
Mfr # 2612700
Zoro # G4461432
product price: $15.79
/pk 10, $1.58/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Compatible Material Concrete
- Sub-Brand SUP-R-STUD +
- Material Steel
- Finish Zinc Plated
- Seismic Approved No
Product Information
- Brand Mkt Fastening
- MFR # 2612700
- Zoro # G4461432
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 7" |
Drill Bit Size | 1/2 in |
Thread Size | 1/2"-13 |
Minimum Installation Depth | 2-1/4" |
Thread Length | 4 in |
Washer Outside Diameter | 1.062 in |
Nut Width | 0.75 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 7 in, Thread Length 4 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/4 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 6,828 lb, Ultimate Tension Strength (4,000 psi Concrete) 5,772 lb, Nut Width 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 5/8"-11, Steel, Grade 5, Black Oxide, 25/64 in Ht, 5 PK (U11061.062.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 in Bore Dia., 5 PK (WHM-200)
- SENCO Self-Drilling Screw, 1 3/4 in, Zinc Yellow Steel Flat Head Hex Drive, 1000 PK (12G175YKLFAX)
- ZORO SELECT #2-56 x 1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.008.0050)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 7/8" Dia., 4" L, Steel Zinc Plated (265840I)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/4" Dia., 2-1/4" L, Steel Zinc Plated, 20 PK (2614214)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Zinc Plated, 5 PK (2634512)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Galvanized, 20 PK (2838334)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Galvanized, 10 PK (2812334)
- MKT FASTENING SZ-2 Wedge Anchor, 15 mm Dia., 93 mm L, Steel Zinc Plated, 25 PK (M14205301)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 5-1/2" L, 18-8 Stainless Steel Plain, 5 PK (U70420.050.0550)
- Mkt Fastening Wedge Anchors