Shop All Sleeve Anchors
Mkt Fastening
Sup-R-Sleeve Sleeve Anchor, 5/16" Dia., 1-1/2" L, Stainless Steel Plain, 10 PK
Mfr # 1710SS0
Zoro # G7622167
product price: $29.55
/pk 10, $2.96/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Compatible Material Brick
- Overall Length 1-1/2"
- Sub-Brand Sup-R-Sleeve
- Material Type Stainless Steel
- Finish Plain
Product Information
- Brand Mkt Fastening
- MFR # 1710SS0
- Zoro # G7622167
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 1-1/2" |
Drill Bit Size | 5/16" |
Thread Size | 1/4"-20 |
Minimum Installation Depth | 1-1/8" |
Anchor Length | 1 1/2 in |
Nut Width | 0.4375 in |
Minimum Hole Depth | 1 1/8 in |
Screw Size | 5/16 in |
Washer Outside Diameter | 0.693 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 5/16 in, Overall Length 1 1/2 in, Thread Size 1/4 In.-20, Drive Type Phillips, Head Type Hex, Nut Width 0.4375 in, Washer Outside Diameter 0.693 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drill Bit Size 5/16 in, Compatible Material Masonry, Minimum Installation Torque 18 ft-lb, Maximum Installation Torque 22 ft-lb, Minimum Installation Depth 1 1/8 in, Minimum Hole Depth 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/4-20, 2-3/4 in., PK100 (U51500.025.0275)
- BRADY VELCRO Brand ONE-WRAP Roll 0.5 in W x 25 yd L Purple (152179)
- DISCO Zinc Finish Cotter Pins 5/32X1-1/4" Hammerlock Type PK100 (4095PK)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Plain Finish (Z9093)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 1-3/8" L, Stainless Steel Plain, 10 PK (1705SS0)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 3" L, Stainless Steel Plain, 5 PK (1713SS0)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 5/16" Dia., 2-1/2" L, Stainless Steel Plain, 10 PK (1711SS0)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 5/8" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 5 PK (1719000)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (1795000)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 2" L, Carbon Steel Zinc Plated, 50 PK (1789000)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Plain, 10 PK (1706SS0)
- Mkt Fastening Sleeve Anchors