Shop All Sleeve Anchors
Mkt Fastening
Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK
Mfr # 1775000
Zoro # G7481652
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Not Graded Material Grade/Class
- Compatible Material Brick
- Anchor Diameter 3/8"
- Overall Length 6"
- Sub-Brand Sup-R-Sleeve
- Material Type Carbon Steel
Product Information
- Brand Mkt Fastening
- MFR # 1775000
- Zoro # G7481652
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 6" |
Drill Bit Size | 3/8" |
Thread Size | 5/16"-18 |
Minimum Installation Depth | 1-1/4" |
Anchor Length | 6 in |
Minimum Hole Depth | 1 1/4 in |
Screw Size | 3/8 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 6 in, Thread Size 5/16 In.-18, Drive Type Phillips, Head Type Flat, Washer Outside Diameter Not Applicable, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 3/8 in, Compatible Material Masonry, Minimum Installation Torque 22 ft-lb, Maximum Installation Torque 26 ft-lb, Minimum Installation Depth 1 1/4 in, Minimum Hole Depth 1 1/4 in, Minimum Material Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0200)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 57 mm Shaft Dia, 10 PK (M36000.057.0001)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 10 PK (HX18120350-010P2)
- ZORO SELECT 1/4"-20 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 25 PK (HTCEIF02501000US-025P)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 10 PK (1774000)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK (1713000)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 1-7/8" L, Carbon Steel Zinc Plated, 25 PK (1712000)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (1766000)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 1-7/8" L, Stainless Steel Plain, 5 PK (1712SS0)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 5/8" Dia., 3" L, Carbon Steel Zinc Plated, 5 PK (1724000)
- GLOBAL INDUSTRIAL Sleeve Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated (320743)
- Mkt Fastening Sleeve Anchors