Shop All Sleeve Anchors
Mkt Fastening
Sup-R-Sleeve Sleeve Anchor, 3/4" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 5 PK
Mfr # 1721000
Zoro # G7550882
product price: $19.95
/pk 5, $3.99/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Not Graded Material Grade/Class
- Compatible Material Masonry
- Overall Length 2 1/2 in
- Finish Zinc Plated
- Seismic Approved No
- Drill Bit Size 3/4 in
Product Information
- Brand Mkt Fastening
- MFR # 1721000
- Zoro # G7550882
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/4 in |
Overall Length | 2 1/2 in |
Drill Bit Size | 3/4 in |
Thread Size | 5/8"-11 |
Minimum Installation Depth | 2 in |
Anchor Length | 2 1/2 in |
Minimum Hole Depth | 2 in |
Screw Size | 3/4 in |
Nut Width | 0.9375 in |
Washer Outside Diameter | 1.748 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Overall Length 2 1/2 in, Thread Size 5/8 In.-11, Drive Type External Hex, Head Type Hex, Nut Width 0.9375 in, Washer Outside Diameter 1.748 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 3/4 in, Compatible Material Masonry, Minimum Installation Torque 90 ft-lb, Maximum Installation Torque 110 ft-lb, Minimum Installation Depth 2 in, Minimum Hole Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, 18-8, 0.312x3/4L, PK5 (WWG-CLPS-165)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 12 mm W, 12 mm H (WWG3012121000)
- TITAN INDUSTRIAL SUPPLY 5445 Piece Grade 8 USS Coarse Thread Bolt and Nut Bin Assortmen, 4PK (T5445BA8)
- ZORO SELECT Lag Screw, 1/2 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.050.0600)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 1-7/8" L, Stainless Steel Plain, 5 PK (1712SS0)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/2" Dia., 6" L, Carbon Steel Zinc Plated, 5 PK (1717000)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK (1713000)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 5 PK (1722000)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 1-7/8" L, Carbon Steel Zinc Plated, 25 PK (1712000)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Plain, 10 PK (1706SS0)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 1-7/8" L, Carbon Steel Zinc Plated, 50 PK (HN-3817)
- Mkt Fastening Sleeve Anchors