Shop All Drop-In Anchors
Mkt Fastening
SUP-R-Caulk Short Drop-In Anchor, 1" L
Mfr # 1409700
Zoro # G5118200
product price: $4.69
/ea
Sold in multiples of 3 for $14.07
$14.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
- Sub-Brand SUP-R-Caulk
- Thread Size 3/8"-16
- Wall Anchor Type Sup-R-Caulk
Product Information
- Brand Mkt Fastening
- MFR # 1409700
- Zoro # G5118200
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Overall Length | 1" |
Thread Size | 3/8"-16 |
Details
Item | Short Drop-In Anchor |
Sub-Brand | SUP-R-Caulk |
Wall Anchor Type | Sup-R-Caulk |
Description
Sup-R-Caulk Set,Anchor Tool,3/8-16 In.dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Brl Lg, Brass Anodized Aluminum 10 PK (76545)
- SENCO Collated Finishing Nail, 2 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX21EAAN)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51410.031.0006)
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 1/2 in Hex Wd, 10 PK (1JA61)
- MKT FASTENING Short Drop-In Anchor, 1/4 in Dia, 1-5/8" L, Steel Zinc Plated (301415I)
- MKT FASTENING Sup-R-Caulk Set, Anchor Tool, 1/4-20"dia. (1407700)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 1" Dia, 3-3/16" L, Steel Zinc Plated, 5 PK (1334000)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 1/2" Dia, 1-9/16" L, 18-8 Stainless Steel Plain, 10 PK (1338SS0)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 1/2" Dia, 1-9/16" L, Steel Zinc Plated, 25 PK (1338000)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, 18-8 Stainless Steel Plain, 5 PK (1358SS0)
- HILLMAN 370720 10-12 x 1 in. Green Anchor Fluted & Framed Expandet Screw (78785)
- Mkt Fastening Concrete Anchors