Shop All Two-Part Adhesive Applicator Parts
Mkt Fastening
Mixing Nozzle, Clear, 7:01 Mixing Ratio, 10 PK
Mfr # 7521020
Zoro # G4210464
product price: $11.55
/pk 10, $1.16/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mixing Ratio 7:01
- Material Nylon
- For Use With Liquid Roc 300 Twin Tube
- Color Clear
- Characteristics 11-1/2 in L x 1/2 in dia Size 10 in
Product Information
- Brand Mkt Fastening
- MFR # 7521020
- Zoro # G4210464
- Country of Origin Switzerland
- Category Two-Part Adhesive Applicator Parts
Dimensions
Overall Length | 11 1/2 in |
Details
Item | Mixing Nozzle |
Mixing Ratio | 7:01 |
Material | Nylon |
For Use With | Liquid Roc 300 Twin Tube |
Color | Clear |
Characteristics | 11-1/2 in L x 1/2 in dia Size 10 in |
Nozzle Type | Smooth Taper |
Features | 1/2 in dia, Size 10 in |
Connection Type | Threaded |
Compatible Mfr Part Number | 7521020 |
Product Type | Mixing Nozzle |
Number of Elements | 20 |
Description
Mixing Nozzle, Color Clear, Connection Type Threaded, For Use With Liquid Roc 300 Twin Tube, Material Nylon, Product Type Mixing Nozzle, Mixing Ratio 7:1, Overall Length 11 1/2 in, Number of Elements 20, Nozzle Type Smooth Taper, Compatible Grainger Part Number 12A183, Compatible Mfr Part Number 7521020, Features 1/2 in dia, Size 10 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW4)
- WELD-ON P-70 Purple Primer PVC/CPVC Pint (13995)
- FAMOWOOD 1 Pint Oak Wood Putty (36021128)
- ZORO SELECT Double Sided Foam Tape 18mm x 18mm 864PK (TC242)
- MKT FASTENING Mixing Nozzle, Clear, 10:01 Mixing Ratio, 10 PK (7521025)
- 3M Mixing Nozzle, Green, 10:01 Mixing Ratio, 36 PK (NOZZLE)
- FASTCAP Blade Tip, Transparent White, - Mixing Ratio, 5 PK (GB.BLADE)
- LOCTITE Plunger, Gray, 10:01 Mixing Ratio (572108)
- ECLECTIC PRODUCTS Snip Tip Applicator, White, 100 PK (0499210-B)
- PC PRODUCTS Protective Coating 991503 Super Epoxy PPM-300 Dispensing Gun (991503)
- FASTCAP Red Cap, Red, - Mixing Ratio, 5 PK (GB.RCAP)
- Mkt Fastening Two-Part Adhesive Applicators & Nozzles