Shop All Powder Actuated Drivers and Guns Kits
Mkt Fastening
Head Pin, 8mm, 1"Washer, 0.145x1-3/4", PK100
Mfr # DHW175
Zoro # G5116417
product price: $26.99
/pk 100, $0.27/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Anchor Type Head
- Anchor Dia. 0.145 in
- Anchor Length 1 3/4 in
Product Information
- Brand Mkt Fastening
- MFR # DHW175
- Zoro # G5116417
- UPC # 082275230412
- Country of Origin China
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Anchor Dia. | 0.145 in |
Anchor Length | 1 3/4 in |
Details
Item | Pin Anchor |
Pin Anchor Type | Head |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Long Angle Lathe File, 12in.L, Natural (73256000)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 25PK (HC2081B25)
- CLESCO 3/8" ID Lh Taper Buff Spindle Steel, Yellow Zinc (BTL-3)
- CRESCENT LUFKIN TAPE MEAS HI-VIZ1""X33' (PHV1433N)
- MKT FASTENING Drive Pin, 0.145" x 3", 0.300 Head, PK100 (D300)
- RAMSET Fastener Pin With Washer, 1 1/4 In, PK100 (1510SD)
- RAMSET Powder Load, Red, 27 Caliber Strip, Pk100 (5RS27)
- RAMSET PIN W/WASHER .300X3"" (07886)
- RAMSET Mastershot Trigger Tool (40088)
- RAMSET Triggershot Tool .22Calb (40066)
- RAMSET Cobra Plus .27 Cal Tool (16942)
- Mkt Fastening Powder Actuated Drivers and Guns Kits