Shop All Powder Actuated Drivers and Guns Kits
Mkt Fastening
Head Pin, 0.300, .145x2-1/2", Cor Res, PK100
Mfr # D250CR
Zoro # G5116496
product price: $21.99
/pk 100, $0.22/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Anchor Type Head
- Anchor Dia. 0.145 in
- Anchor Length 2 1/2 in
- Shank Length 2 1/2 in
Product Information
- Brand Mkt Fastening
- MFR # D250CR
- Zoro # G5116496
- UPC # 082275210278
- Country of Origin China
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Anchor Dia. | 0.145 in |
Anchor Length | 2 1/2 in |
Shank Length | 2 1/2 in |
Details
Item | Pin Anchor |
Pin Anchor Type | Head |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME TOOLS Top Chest, 8 Drawer, Black/Chrome, 41 in W x 25 in D (RX412508CHBK)
- AMPG Flat Dial Indicator Contact, 3/4Od, 4-48 (Z9370SS)
- PROTO 3/8" Drive, SAE 1/2" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4916HFL)
- GREY PNEUMATIC SKT SET 1/2" DR 10PC 6" FRACTNL HEX DRVR (GP1360H)
- MKT FASTENING Drive Pin, 0.145" x 3", 0.300 Head, PK100 (D300)
- RAMSET Powder Actuated Gun, Semi Auto, 27 Caliber (COBRA)
- RAMSET Mastershot Trigger Tool (40088)
- RAMSET PIN W/WASHER .300X2.5"" (00809)
- RAMSET Powder Load, Green, 27 Caliber Strip, Pk100 (3RS27)
- RAMSET Fastener Pin With Washer, 1 1/4 In, PK100 (1510SD)
- RAMSET Ramset 16942 Semi-Automatic Hammer Tool (16942)
- Mkt Fastening Power Fastening Tools