Shop All Construction Adhesives
Mkt Fastening
Construction Adhesive, Liquid Roc 300 Series, Gray, 6 oz, Bag, 5 PK
Mfr # 7511008
Zoro # G3999195
product price: $51.79
/pk 5, $10.36/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Anchor Adhesive
- Application Concrete and Masonry Repair
- Color Gray
- Container Size 6 oz
- Container Type Bag
Product Information
- Brand Mkt Fastening
- MFR # 7511008
- Zoro # G3999195
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 6 oz |
Description
Construction Adhesive, Product Type Anchor Adhesive, Base Material Polyester, Cure Type Ambient, Heat, Patching and Repairing Properties Not Applicable, Resistance Properties Chemical Resistant, Product Form Liquid, Container Size 6 oz, Container Type Bag, Coverage Not Applicable, Full Cure Time 20 min, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Maximum Traffic Hours 1 day, Minimum Traffic Hours 10 min, Working Time 20 min
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLI-STIX PATCH CRACK PLI-STIX 1"" (35099)
- 3M 3M GPT020 Double Coated Tape 1" x 2" - 5 per pack (3M GPT-020)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 1-1/2 In. W, 520 In. L (46270)
- WEST SYSTEM Adhesv Kit G/5 4Oz (865-4)
- MKT FASTENING Construction Adhesive, Liquid Roc 300 Series, Gray, 6 oz, Bag (7511008GR)
- MKT FASTENING Epoxy Adhesive, Liquid Roc 300 Series, White, 28 oz, Packet, 5 PK (7521041)
- VIMASCO Vimasco Wc-7 Ultra White Mastic In 2 Gallon Pail (WC-7 WHITE 2'S)
- DAP Construction Adhesive, Cove Base Series, Off-White, 1 gal, Pail (25054)
- 3M Wind Tape Adhesion Promoter, 473ML (7100248404)
- DAP Construction Adhesive, White, 9 fl oz, Cartridge (27511)
- ECLECTIC PRODUCTS Adhesive, E6000 Plus, Industrial Strength, 0.9 oz (570110)
- Mkt Fastening Construction Adhesives