Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-X3337TL Bonita Checker Tote & Wallet Set; Teal
Mfr # MKF-X3337TL
Zoro # G203947772
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-X3337TL
- Zoro # G203947772
- UPC # 748926271936
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- Fabric Lining
- Feature: Designed With Luxurious Gold Tone Embellishments
- Zip Top Closure
- Decorative M Keychain
- Metal Feet To Keep Purse Upright
- Exterior Features Two Front Side Slip In Pockets
- Back Zippered Pocket
- Wallet Features 8 Cards Slots, A Centered Zipper Pocket Perfect For Coin Or Receipts And 2 Full Bill Compartments
- Removable And Adjustable Shoulder Strap Adjusts Up To 50"
- Interior Features A Spacious Compartment With Two Zipper Pockets Ideal For Phones Or Smaller Items And Slip In Pocket
- Color: Teal
- Material: Made Of High-Quality Vegan Leather
- Handle Drop: 8.5"
- Wallet Dimension: 7.5" x 4" x 0.5"
- Dimension: 13.5" x 11" x 5"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS Elmers® Washable School Glue, 4 oz. Bottle, PK12 (BORE304)
- ROYAL CONSUMER 6 Sheet Cross Cut Shredder, CX6BK (29183G-BK)
- SAUNDERS Storage Clipboard 1", Black (21117)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 9"x 12", With Slider Closure (RS912)
- MKF COLLECTION BY MIA K MKF Collection by Mia K MKF-PU7791PW Caddy Phone Wallet Crossbody Bag; Red (MKF-PU7791PW)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- MIDWEST PACIFIC Drawstring Parts Bag, 5x3in, PK100 (MP-35CB1)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-LKC-3908BK Tessa Tote Bag; Black (MKF-LKC-3908BK)
- SUPERBAGLINE Superbagline QSB74 Black Laminated Tote - Pack of 25 (QSB74 Black)
- DAYTON BAG AND BURLAP Sand Bags (19A989)
- BUYSMARTDEPOT Buysmartdepot 1166C Black Shopping Tote with Wheels - Black (1166C Black)
- Mkf Collection By Mia K Shipping & Packing Bags