Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-X3337NTP Bonita Checker Tote & Wallet Set; Beige
Mfr # MKF-X3337NTP
Zoro # G103947858
$63.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-X3337NTP
- Zoro # G103947858
- UPC # 748926316712
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- Fabric Lining
- Feature: Designed With Luxurious Gold Tone Embellishments
- Zip Top Closure
- Decorative M Keychain
- Metal Feet To Keep Purse Upright
- Exterior Features Two Front Side Slip In Pockets
- Back Zippered Pocket
- Wallet Features 8 Cards Slots, A Centered Zipper Pocket Perfect For Coin Or Receipts And 2 Full Bill Compartments
- Removable And Adjustable Shoulder Strap Adjusts Up To 50"
- Interior Features A Spacious Compartment With Two Zipper Pockets Ideal For Phones Or Smaller Items And Slip In Pocket
- Color: Beige
- Material: Made Of High-Quality Vegan Leather
- Handle Drop: 8.5"
- Wallet Dimension: 7.5" x 4" x 0.5"
- Dimension: 13.5" x 11" x 5"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM39)
- LEARNING RESOURCES Hide And Seek Learning TreeHouse (7741)
- SWINGLINE Remover, Staple, Ultimate (38121)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 12"x 15", With Slider Closure (RS1215)
- MKF COLLECTION BY MIA K MKF Collection by Mia K MKF-PU7791PW Caddy Phone Wallet Crossbody Bag; Red (MKF-PU7791PW)
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12 In. (MP-1216CB10)
- U.S. SHELL Designer Shell Gift Bag (8462)
- MEDPORT Medport 7229FF2586 Fit & Fresh Gaspee Lunch Bag; Stonewash (7229FF2586)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 12x8", PK100 (MP-812MB1)
- BETSY DRAKE Betsy Drake TY11517M 16 x 16 in. Fripp Island South Carolina Nautical Map Tote Bag - Medium (TY11517M)
- VOLM Red Leno Labled Onion 50lb, PK 100 (BP175004LCCR1)
- Mkf Collection By Mia K Shipping & Packing Bags