Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-X3337NGRY Bonita Checker Tote & Wallet Set; Grey
Mfr # MKF-X3337NGRY
Zoro # G403947916
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-X3337NGRY
- Zoro # G403947916
- UPC # 748926316729
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- Fabric Lining
- Feature: Designed With Luxurious Gold Tone Embellishments
- Zip Top Closure
- Decorative M Keychain
- Metal Feet To Keep Purse Upright
- Exterior Features Two Front Side Slip In Pockets
- Back Zippered Pocket
- Wallet Features 8 Cards Slots, A Centered Zipper Pocket Perfect For Coin Or Receipts And 2 Full Bill Compartments
- Removable And Adjustable Shoulder Strap Adjusts Up To 50"
- Interior Features A Spacious Compartment With Two Zipper Pockets Ideal For Phones Or Smaller Items And Slip In Pocket
- Color: Grey
- Material: Made Of High-Quality Vegan Leather
- Handle Drop: 8.5"
- Wallet Dimension: 7.5" x 4" x 0.5"
- Dimension: 13.5" x 11" x 5"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Foam Bulletin Board 3ft.x2ft., Aluminum frame (B343A)
- DATAPRODUCTS Ink Ribbon for Calculators, Red/Black (R2087)
- MAGNA VISUAL 48 x 72" Full Year Calendar Board, with Magnet Strips (AC-4872MR)
- XEROX XEROX PHASER COMP 6280 HY MAGENTA (106R01389)
- MKF COLLECTION BY MIA K MKF Collection by Mia K MKF-PU7791PW Caddy Phone Wallet Crossbody Bag; Red (MKF-PU7791PW)
- SEATTLE SPORTS Seattle Sports 148108 Small Omni - Dry Bag - Blue (148108)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- FARBER BAG & SUPPLY CO Cotton Bags withDrawstring (12X16 COTTON DRW BAG)
- FARBER BAG & SUPPLY CO Heavy-Duty Cotton Duck Bag (16X30 Cotton Duck)
- WHITMOR FLEXIBLE ZIP STORAGE TOT (6153-8646-CB)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 12x8", PK100 (MP-812MB1)
- Mkf Collection By Mia K Shipping & Packing Bags