Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-X3337MS Bonita Checker Tote & Wallet Set; Mustard
Mfr # MKF-X3337MS
Zoro # G403947725
product price: $69.35
/ea
$69.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-X3337MS
- Zoro # G403947725
- UPC # 748926271967
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- Fabric Lining
- Feature: Designed With Luxurious Gold Tone Embellishments
- Zip Top Closure
- Decorative M Keychain
- Metal Feet To Keep Purse Upright
- Exterior Features Two Front Side Slip In Pockets
- Back Zippered Pocket
- Wallet Features 8 Cards Slots, A Centered Zipper Pocket Perfect For Coin Or Receipts And 2 Full Bill Compartments
- Removable And Adjustable Shoulder Strap Adjusts Up To 50"
- Interior Features A Spacious Compartment With Two Zipper Pockets Ideal For Phones Or Smaller Items And Slip In Pocket
- Color: Mustard
- Material: Made Of High-Quality Vegan Leather
- Handle Drop: 8.5"
- Wallet Dimension: 7.5" x 4" x 0.5"
- Dimension: 13.5" x 11" x 5"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARVEY Pricing Labeler, 1-Line, 8 Char, Blk (90976)
- WESTWARD Cutter, 5 3/4 In OAL, 1 1/4 In Cut (2UJY3)
- OFFICESPACE Drawer Organizer; 14 in. x 9 in. x 1.13 in.; Black (OF18589)
- EXPO Dry-Erase Marker, 2-in-1, Chisel Tip, Low-Odor, 4/PK, AST (SAN1944656)
- MKF COLLECTION BY MIA K MKF Collection by Mia K MKF-PU7791PW Caddy Phone Wallet Crossbody Bag; Red (MKF-PU7791PW)
- FARBER BAG & SUPPLY CO Woven Plastic Bags (40X54 WVN PLSC BAG)
- WHITMOR FLEXIBLE ZIP STORAGE TOT (6153-8646-CB)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG TAN)
- BUYSMARTDEPOT Buysmartdepot 1166C Black Shopping Tote with Wheels - Black (1166C Black)
- MIDWEST PACIFIC Drawstring Parts Bag, 6x4", PK100 (MP-46CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 6" L, Org, PK100 (MP-46FB-OR)
- Mkf Collection By Mia K Shipping & Packing Bags