Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-PU7791PW Caddy Phone Wallet Crossbody Bag; Red
Mfr # MKF-PU7791PW
Zoro # G203947796
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-PU7791PW
- Zoro # G203947796
- UPC # 748926315944
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- Fabric Lining
- Feature: Designed With Luxurious Gold Tone Hardware
- Top Zip Around Closure
- Embossed M Signature
- Wristlet Handle And A Removable Shoulder Strap
- Exterior Features A Magnetic Snap Front Pocket, Ideal For A Phone, Coins, Or Cards
- Interior Features A Spacious Compartment With 12 Cards Slots, 2 Full Bill Compartments, And A Mid- Centered Zipper Pocket
- Color: Red
- Material: Made Of High-Quality Vegan Leather
- Dimension: 4.5" x 7.5" x 1.75"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Medium Point Dry Erase Markers, Medium Chisel Tip, Assorted Colors, 10PK (504U0624)
- UNIVERSAL Binder Clips in Dispenser Tub, Medium, Assorted Colors, PK24 (UNV31029)
- MIDWEST PACIFIC 12" Steel Poly Tubing Rack (6JG19)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 8" x 8", 4 mil, Clear, Pk1000 (5CNL8)
- BETSY DRAKE Betsy Drake TY13212NLM 16 x 16 in. New London Harbor Connecticut Nautical Map Tote Bag - Medium (TY13212NLM)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG ORG)
- BETSY DRAKE Betsydrake TY139G 18 x 18 in. Red Fox Tote Bag - Large (TY139G)
- PREFERRED NATION Preferred Nation 6748.Blk Black Euro Ladies Tote Bag - Bellino (6748.Blk)
- VOLM White Leno Baler Bag 30lb, PK 100 (BP180070C)
- MIDWEST PACIFIC Drawstring Parts Bag, 4x3-1/2in, PK100 (MP-354CB1)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- Mkf Collection By Mia K Canvas Bags