Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-PU7791CH Caddy Phone Wallet Crossbody Bag; Chocolate
Mfr # MKF-PU7791CH
Zoro # G403948135
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-PU7791CH
- Zoro # G403948135
- UPC # 748926271004
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- This bag is part of the MKF Collection by Mia K. And has no association with Mia Farrow
- Designed with luxurious gold tone hardware
- Top zip around closure
- Embossed M signature, Structured
- Wristlet handle and a removable shoulder strap
- Interior features a spacious compartment with 12 cards slots, 2 full bill compartments, and a mid- centered zipper pocket
- Exterior features a magnetic snap front pocket, ideal for a phone, coins, or cards
- Color: Chocolate
- Fabric: lining
- Material: Made of high-quality vegan leather
- Measurement Dimension: 4.5 in L x 7.5 in H x 1.75 in D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36P)
- NOVAVISION Tamper Evident Tape, Blue, 2Inx180Ft (PST2B-61A-180)
- SEALER SALES Replacement Kit for W-305A (RK-12A5-W-305A)
- TYDENBROOKS Security Seal, Orange, PK1000 (30035B00-04)
- MKF COLLECTION BY MIA K MKF Collection by Mia K MKF-PU7791PW Caddy Phone Wallet Crossbody Bag; Red (MKF-PU7791PW)
- BETSY DRAKE Betsy Drake TY11517M 16 x 16 in. Fripp Island South Carolina Nautical Map Tote Bag - Medium (TY11517M)
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12 In. (MP-1216CB10)
- VOLM Red Leno Labled Onion 50lb, PK 100 (BP175004LCCR1)
- MIDWEST PACIFIC Drawstring Parts Bag, 4x3-1/2in, PK100 (MP-354CB1)
- BETSY DRAKE Betsydrake TY139G 18 x 18 in. Red Fox Tote Bag - Large (TY139G)
- BUYSMARTDEPOT Buysmartdepot 1166C Black Shopping Tote with Wheels - Black (1166C Black)
- Mkf Collection By Mia K Shipping & Packing Bags