Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-PU7791BK Caddy Phone Wallet Crossbody Bag; Black
Mfr # MKF-PU7791BK
Zoro # G003948085
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-PU7791BK
- Zoro # G003948085
- UPC # 748926270991
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- This bag is part of the MKF Collection by Mia K. And has no association with Mia Farrow
- Designed with luxurious gold tone hardware
- Top zip around closure
- Embossed M signature, Structured
- Wristlet handle and a removable shoulder strap
- Interior features a spacious compartment with 12 cards slots, 2 full bill compartments, and a mid- centered zipper pocket
- Exterior features a magnetic snap front pocket, ideal for a phone, coins, or cards
- Color: Black
- Fabric: lining
- Material: Made of high-quality vegan leather
- Measurement Dimension: 4.5 in L x 7.5 in H x 1.75 in D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHENILLE KRAFT Chenille Kraft® Economy Brushes Canister, 6 Color Set, 144 Pcs/Set (5173)
- ZORO SELECT 12" x 6" Open Poly Bags, 1 mil, Clear (5DRH0)
- FELLOWES Tape Dispenser (8032701)
- 2000 PLUS Pre-Ink High Definition Refill Ink, Black, 0.9 oz. Bottle (033957)
- MKF COLLECTION BY MIA K MKF Collection by Mia K MKF-PU7791PW Caddy Phone Wallet Crossbody Bag; Red (MKF-PU7791PW)
- MIDWEST PACIFIC Drawstring Parts Bag, 6" L, Org, PK100 (MP-46FB-OR)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (20X36 10 OZ BURLAP)
- WHITMOR FLEXIBLE ZIP STORAGE TOT (6153-8646-CB)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x6", PK100 (MP-610CB1)
- TRAIL WORTHY Trail Worthy 290-SCTBK Shopping Cart Tote Bag; Black (290-SCTBK)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5503NV Grace Signature & Croc Embossed Tote Bag; Navy (MKF-UM5503NV)
- Mkf Collection By Mia K Canvas Bags