Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-PU7746RD Cairo M Signature Satchel Bag; Red
Mfr # MKF-PU7746RD
Zoro # G903947584
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-PU7746RD
- Zoro # G903947584
- UPC # 748926281010
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- Fabric Lining
- Feature: Designed With Luxurious Gold Tone Embellishments
- Top Zipper Closure
- Decorative M Emblem
- Supple Pebbled Embossed Texture
- Slightly Structured Silhouette
- Exterior Features A Front Snap Wide Compartment And A Front Zipper Pocket
- A Back Zipper Pocket
- Adjustable Shoulder Strap Extends To 50"
- Interior Features A Spacious Compartment With Two Slip In Pockets, A Mid- Zipper Pocket, And A Wall Zipper Pocket
- Color: Red
- Material: Made Of High-Quality Vegan Leather
- Handle Drop: 7"
- Dimension: 14.5" x 10" x 5.5"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Heavy Duty Paper Punch, Three Hole, Blk (90089)
- 3M Dispenser, Tape, Desk, Black (C38BK)
- ZEBRA TECHNOLOGIES StylusPen, Telescopic Ballpoint, 1mm, Grey (33601)
- BUSINESS SOURCE Envelope, Double Window, #9 500PK (BSN36680)
- MKF COLLECTION BY MIA K MKF Collection by Mia K MKF-PU7791PW Caddy Phone Wallet Crossbody Bag; Red (MKF-PU7791PW)
- TURBOTORCH Tote Bag, Roller, 0.8 Inch L, 2.1 Inch Dia, 4.9 Inch H (0386-0579)
- TRAIL WORTHY Trail Worthy 290-SCTBK Shopping Cart Tote Bag; Black (290-SCTBK)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x8in, PK100 (MP-810CB1)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 10x6, PK100 (MP-610MB1)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- DAYTON BAG AND BURLAP Sand Bags (19A992)
- Mkf Collection By Mia K Shipping & Packing Bags