Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-PU7746BK Cairo M Signature Satchel Bag; Black
Mfr # MKF-PU7746BK
Zoro # G503947588
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-PU7746BK
- Zoro # G503947588
- UPC # 748926280990
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- Fabric Lining
- Feature: Designed With Luxurious Gold Tone Embellishments
- Top Zipper Closure
- Decorative M Emblem
- Supple Pebbled Embossed Texture
- Slightly Structured Silhouette
- Exterior Features A Front Snap Wide Compartment And A Front Zipper Pocket
- A Back Zipper Pocket
- Adjustable Shoulder Strap Extends To 50"
- Interior Features A Spacious Compartment With Two Slip In Pockets, A Mid- Zipper Pocket, And A Wall Zipper Pocket
- Color: Black
- Material: Made Of High-Quality Vegan Leather
- Handle Drop: 7"
- Dimension: 14.5" x 10" x 5.5"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELITE IMAGE Elite Image Laser Toner Cartridge (ELI70307)
- SEALER SALES Reinforced Water Activated Kraft Tape 70mm x 450ft (KT-70-450)
- TYDENBROOKS Truck Seals, Red, HDPE, PK1000 (30035B00-01)
- SAFCO Locking Mobil Tub File w/ Drawer, Ltr Size, 17"x26"x28", BK (SAF5364BL)
- MKF COLLECTION BY MIA K MKF Collection by Mia K MKF-PU7791PW Caddy Phone Wallet Crossbody Bag; Red (MKF-PU7791PW)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BK Kristal M Signature Tote Bag; Black (MKF-TLKC-UM5519BK)
- FARBER BAG & SUPPLY CO Extra-Large Poly Sand Bag (18X30SANDBAG YEL)
- MIDWEST PACIFIC Drawstring Parts Bag, 8" L, Org, PK100 (MP-68FB-OR)
- SAILOR BAGS Sailor Bags 204-R 18H x 19W x 9D White with Red Sailcloth Tote (204WR)
- BETSY DRAKE Betsy Drake TY11517M 16 x 16 in. Fripp Island South Carolina Nautical Map Tote Bag - Medium (TY11517M)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- Mkf Collection By Mia K Canvas Bags