Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-MU6409RD Reanna Signature Crossbody & Wristlet; Red
Mfr # MKF-MU6409RD
Zoro # G303948006
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-MU6409RD
- Zoro # G303948006
- UPC # 748926275774
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- This bag is part of the MKF Collection by Mia K. And has no association with Mia Farrow
- Designed with luxurious gold tone embellishments
- Zip top closure
- Tab-front design with studded Milan logo
- Wristlet handle 6.5 in
- Removable & shoulder strap, adjustable up to 48 in
- Interior features a spacious compartment with a zippered wall pocket and open pouch pocket
- Exterior features two front zippered pockets and one back zippered pocket
- Color: Red
- Fabric: lining
- Material: Made of high-quality vegan leather
- Measurement Dimension: 7 in W x 9 in H x 2 in D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Moving and Storage Tape, PK4 (3650S-4RD)
- INTERTAPE Carton Sealing Tape, Acrylic, PK6 (GI191-00)
- BUSINESS SOURCE Pouch, Laminate, Letter, 5Mil, PK50 (20855)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Assorted Color, 1000/Case (G20003)
- MKF COLLECTION BY MIA K MKF Collection by Mia K MKF-PU7791PW Caddy Phone Wallet Crossbody Bag; Red (MKF-PU7791PW)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- DAYTON BAG AND BURLAP Treated Burlap Sand Bags, Pack of 25 (19A990)
- BUYSMARTDEPOT Buysmartdepot 1166C Black Shopping Tote with Wheels - Black (1166C Black)
- VOLM White Leno Baler Bag 30lb, PK 100 (BP180070C)
- FARBER BAG & SUPPLY CO Cotton Bags withDrawstring (12X16 COTTON DRW BAG)
- Mkf Collection By Mia K Canvas Bags