Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-BM3377BK Koura Satchel Bag; Black
Mfr # MKF-BM3377BK
Zoro # G003948047
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-BM3377BK
- Zoro # G003948047
- UPC # 748926277457
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- This bag is part of the MKF Collection by Mia K. And has no association with Mia Farrow
- Designed with luxurious gold tone hardware
- Top zipper closure
- Metal feet to bag upright position
- Handle Drop- 6 in
- Slightly structured silhouette
- Adjustable and removable shoulder strap extends to 50in
- Interior features a spacious three zipper compartments, two slip in pockets, and a wall zipper pocket
- Color: Black
- Fabric: lining
- Material: Made of high-quality vegan leather
- Measurement Dimension: 12.5 in L x 9 in H x 6 in D
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP Mailbox Rural #3 Black (ST20B)
- FELLOWES Triple Tray Organizer, Black (75902)
- LULZBOT PolyLite PLA True Red, 2.85mm 1kg Reel - Polymaker (RM-PL0127)
- MEASURETEK Digital Compact Bench Scale 25 lb./10kg Capacity (12R969)
- MKF COLLECTION BY MIA K MKF Collection by Mia K MKF-PU7791PW Caddy Phone Wallet Crossbody Bag; Red (MKF-PU7791PW)
- VOLM Red Leno Labled Onion 50lb, PK 100 (BP175004LCCR1)
- MIDWEST PACIFIC Drawstring Parts Bag, 12x8", PK100 (MP-812CB1)
- MEDPORT Medport 7229FF2586 Fit & Fresh Gaspee Lunch Bag; Stonewash (7229FF2586)
- SEATTLE SPORTS Seattle Sports 148108 Small Omni - Dry Bag - Blue (148108)
- CAMCO LIBATC, TOTE BAG, RV DESIGN (53203)
- MIDWEST PACIFIC Drawstring Parts Bag, 8" L, Org, PK100 (MP-68FB-OR)
- Mkf Collection By Mia K Canvas Bags