Shop All Masonry Tools
Mk Diamond Products
Tile Saw, 10" dia. Blade, 1.5 HP, 120VAC
Mfr # 169612
Zoro # G4611623
product price: $1,322.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,322.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Marble, Granite, Porcelain, Stone, Masonry, All Types of Tile
- Material Steel
- Cord Length 6 ft
- Height 23 in
Product Information
- Brand Mk Diamond Products
- MFR # 169612
- Zoro # G4611623
- UPC # 092333935302
- Country of Origin United States
- Category Masonry Tools
Dimensions
Cord Length | 6 ft |
Height | 23 in |
Length | 42 in |
Blade Dia. | 10 in |
Depth of Cut | 3" |
Diagonal Cut Size | 18" |
Width | 22 in |
Rip Cut Size | 24" |
Max. Cutting Depth | 3 in |
Arbor Size | 5/8 in |
Max. Cut Length | 20 in |
Description
Tile Saw, Power Source Electric, Blade Dia. 10 in, Max. Blade Speed 3,450, Current 12.6 A, Arbor Size 5/8 in, Cutting Type Wet, Max. Cutting Depth 3 in, Max. Cut Length 20 in, Tool Weight 130 lb, Voltage 120, Cord Length 6 ft, Includes Rip Guide, Water Pump, Standards UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" x 4" Drill Bit Premium Percussion (Bulk 25) (DW5224B25)
- POWERBUILT 3/16" Titanium Coated Drill Bit (642614)
- URREA Service Wrench, 36 Mm opening size (U3536M)
- MILWAUKEE TOOL M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY (Tool Only) (2660-20)
- BON TOOL Bon 50-299 Rubber End Flat Face (Each) For 21-210 (50-299)
- KRAFT TOOL Inside Step Tool, 6" x 2-1/2" 90 deg. (CF122PF)
- BON TOOL Sledrunner, Half Rnd 14" X 5/8" Comfort Grip Handle (21-313)
- KRAFT TOOL Masonry Guides, Top Sliding Attachment (BC614)
- GOLDBLATT INDUSTRIES 5x2 Margin Trowel (G06984)
- KRAFT TOOL Masons Chisel, 1-1/4 (BL022)
- KRAFT TOOL Blue Steel Outside Step, 6"x6"x3-1/2" 1"R (CF593)
- Mk Diamond Products Masonry Tools