Shop All Putty & Joint Knives, Spatulas, Scrapers
Mk Diamond Products
Replacement Floor Scraper Blade, 10" L
Mfr # 167619
Zoro # G603519449
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Width 3 in
- Blade Material Steel
- Blade Length 10 in
- Color Gray
Product Information
- Brand Mk Diamond Products
- MFR # 167619
- Zoro # G603519449
- UPC # 092333900140
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Material | Steel |
Color | Gray |
Application | Concrete Prep |
No. of Edges | 1 |
Nonsparking | No |
Product Type | Scraper Blade |
Blade Type | Rectangular |
Item | Replacement Floor Scraper Blade |
Material Application | Concrete, Wood |
Description
Replacement Floor Scraper Blade, Material Application Concrete, Wood, Blade Length 10 in, Product Type Scraper Blade, Application Concrete Prep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 13mm Nut Grip 55mm 3/8 Sq. Drive (3350M-13)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #50 (46720)
- KAPRO 245 Mini Level w/Angle Finder (245-9)
- GEDORE Spanner Wrench, Lug, 95-100mm (40 95-100)
- WARNER HD Caulk Remover, .045" (10389)
- HYDE Painters Tool, Stiff, 2-1/2", Carbon Steel (07975)
- BOJO TOOLS Sealant Smoothing Kit "Strong" (SST2-3KUK-UNGL)
- HYDE Floor Scraper, Stiff, 4", Carbon Steel (19430)
- URREA Flexible putty knife and wire brush Set 3Pc (6500X)
- SURTEK Flexible Spatula Wooden Handle 1 (123101)
- HYDE Putty Knife, Stiff, 1-1/4", Carbon Steel (07210)
- Mk Diamond Products Drywall and Plastering Tools