Shop All Core Drill Bits
Mk Diamond Products
Premium Wet Core Bit, Orange, 4"
Mfr # 156359
Zoro # G4415391
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Mk Diamond Products
- MFR # 156359
- Zoro # G4415391
- UPC # 092333762465
- Country of Origin China
- Category Core Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Item | Premium Wet Core Bit,Orange,4" |
Description
Premium Wet Core Bit,Orange,4 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Outside Curb/Sidewalk Tool, 6" x 4" 1"R (CF148)
- CENTURY DRILL & TOOL Metric Tap and Die, 58 Pc Set (98957)
- AMPCO SAFETY TOOLS 3/4 in Drive, 2-3/16" 6 pt SAE Socket, 6 Points (SS-3/4D2-3/16)
- CHICAGO-LATROBE 20PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS #61-#80 (45656)
- MILWAUKEE TOOL 3" Diamond Wet Core Bit (48-17-2030)
- DIAMOND VANTAGE Core Bit, 2-1/4 in. (02214JWHAX2)
- DIAMOND VANTAGE Core Bit, Dry, 3-1/2 x 5/8-11 in (03512HDZGH)
- MILWAUKEE TOOL 4" Pre-Stressed Diamond Wet Core Bit (48-17-1040)
- PARAGON DIAMOND TOOLS 4 1/2" Zig-Zag Turbo Wet Core Bit (CBWZZ4.5)
- EAGLE TAPTEK CUTTING TOOLS 3-1/2in CORE DRILL WET (CDW-35000-1-1/4-7)
- DEWALT 3" x 4" Core Bit Body (DW5903)
- Mk Diamond Products Drill Bits