Shop All Concrete Saws
Mk Diamond Products
Brick Saw, Gas Engine, 5 HP
Mfr # 155961
Zoro # G4416076
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$4,090.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Mk Diamond Products
- MFR # 155961
- Zoro # G4416076
- UPC # 092333754873
- Country of Origin United States
- Category Concrete Saws
Details
Promotion Restriction | Not eligible for promotion |
Item | Brick Saw,Gas Engine,5 HP |
Description
Brick Saw,Gas Engine,5 HP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 9" L x Demolition Cutting Reciprocating Saw Blade (20523B966R)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/4, End Mill Style: Square (22376)
- PROTO 3/4" Drive Retaining Ring Red Plastic Coated (JRR07523)
- MILWAUKEE TOOL Impact Wrench, Cordless, Full-Size, 18VDC, Series: M18 FUEL (2867-22, 48-11-1880)
- MAKITA Brushless Cordless Power Cutter Kit, 9 (XEC01PT1)
- MAKITA 14" x 7/64" x 1" Abrasive Cut-Off Wheel, 5/pk (A-93859-5)
- HUSQVARNA Masonry Saw, 2 HP, Wet, 139lb., 115 and 230V (967285203)
- MAKITA 4-3/8" Masonry Saw with 4" Diamond Blade (4100NHX1)
- HUSQVARNA 14" Fire Rescue Saw, 5" Cut Depth, Wet/Dry, 6.5hp 2-Cycle (K970Rescue)
- MAKITA 5" Masonry Saw (4101RH)
- EVOLUTION 9" Electric Concrete Cutting Saw (R230DCT)
- Mk Diamond Products Power Saws