Shop All Concrete Saws
Mk Diamond Products
Block Saw, 230V, 3-Phase, 14", 5HP
Mfr # 160636-14
Zoro # G4415875
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,223.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Mk Diamond Products
- MFR # 160636-14
- Zoro # G4415875
- UPC # 092333841184
- Country of Origin United States
- Category Concrete Saws
Details
Promotion Restriction | Not eligible for promotion |
Item | Block Saw,230V,3-Phase,14",5HP |
Description
Block Saw,230V,3-Phase,14 In.,5HP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 13mm Torx(R) Metric Socket, 12 Points (J5413M)
- FREUD Downshear Helix Flush Trim Bit, 3/4"(Dia (42-204)
- KRAFT TOOL Hi-Craft 24" Round End Fresno w/Sw (HC189)
- DOALL SAWING PRODUCTS DoAll Silencer GP Band Saw Blade, 1/4"W, .035 thick/gauge, 10-14 TPI (303-010155.000)
- HUSQVARNA Water Pump Kit (542206672)
- TOMAHAWK POWER 6" Early Entry Concrete Saw Green Joint Saw with 5.5HP Honda Engine (TFS6H)
- HUSQVARNA 20" Walk-Behind Concrete Flat Saw, 7" Cut Depth, 11.0hp Honda 4-Cycle (FS 513)
- MAKITA Brushless Cordless Power Cutter Kit, 9 (XEC01PT1)
- MAKITA 14" SJS™ Angle Cutter (4114)
- HUSQVARNA 26" Walk-Behind Concrete Flat Saw, 12.5" Cut Depth, 37hp Kohler 4-Cycle (FS 3500 26 G)
- FLEX NORTH AMERICA Masonry Saw, Electric, Blade Dia. 5" (CS 40 Wet)
- Mk Diamond Products Concrete Saws