Shop All Bathroom Safety Bars and Chairs
Mjm Internaitonal
Bariatric Shower Chair 8 Caster W/ Footrest, Standard Mesh - R.Blue
Mfr # MJM-131-5HD-DB-SM-RB
Zoro # G502691147
product price: $1,028.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,028.99
Free 30-Day Returns
Product Information
- Brand Mjm Internaitonal
- MFR # MJM-131-5HD-DB-SM-RB
- Zoro # G502691147
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Bariatric Shower Chair 30" Internal Width (6-Heavy Duty Casters 5" X 1 1/4"), Full Support Seat With Commode Opening , 10 Qt Slide Out Commode Pail, Individual Slide Out Footrest, 900 Lbs Weight Capacity
*Product Image Is To Provide An Idea Of How Product May Look, For Most Accurate Purchasing Please Refer To Product Title And Description
*Product Image Is To Provide An Idea Of How Product May Look, For Most Accurate Purchasing Please Refer To Product Title And Description
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0164 11 10)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 in x 1/2 in Pipe Size (837-130)
- SLOAN Closet Relief Vlv, Blue Lc 2.4 Gpf/9.0 (A19AL)
- CUSH-A-NATOR Cushioned Clamp, Std, 3 in. Pipe, Steel (CN56P)
- MJM INTERNAITONAL Shower Chair W/ Open Front & Elongated Seat, Standard Mesh - Grey (118-3TW-OF-SSDE-SM-GY)
- MJM INTERNAITONAL Wide Shower Chair W/ Swing Arms & Pail, Standard Mesh - Grey (MJM-S126-5BAR-DDA-10-QT-C-SM-GY)
- MADE TO MATCH Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed Nickel (GB1236ES)
- KOHLER Square 24 Grab Bar (23295-BL)
- ODD BALL INDUSTRIES 42" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001360)
- WINGITS 36" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS36WH)
- Mjm Internaitonal Bathroom Safety Bars and Chairs