Shop All Ropes
Mjj
Mjj BLW507 8 oz; No.18 x 250 ft. Nylon Line Winder Braided Twine; Glow Yellow
Mfr # BLW507
Zoro # G803721369
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Braided Pure Nylon Mason’s Line Seine Twine, Made in USA. High Abrasive Resistance, Will Not Rot or Mildew, Resists Most Chemicals, Hold Knots, Built-In Elasticity, Does Not "Fray" when struck by trowels or other tools. Holds line taunt-Easy take up.
Specifications- Color: Glow Yellow
- Capacity: 8 oz
- Tensile Strength: 180 lbs
- Size: No.18 x 250'
- Country of Origin: USA
- Weight: 0.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Shackle, 5/16" Body Sz, Galvanized (1019178)
- RONSTAN INTERNATIONAL Shackle, Long D, Pin, 5/16" (RF624)
- VESTIL 24x60 Pneum Tire Pltfrm Cart 1.5K (PNU-2460)
- LITTLE GIANT LADDERS Platform Stepladder, 375 lb Cap., 3 ft H (19303)
- MJJ NYLON TWINE-TWISTE D #18 X 260 4 OZ GLO LIM (TL257)
- MJJ NYLON TWINE-TWISTE D #18 X 1050 FT 1 LB WT (TL101)
- ALL GEAR Round Braid Ppl Rope, 3/8In dia., 50ft L (AGUH3850)
- WELLINGTON CORDAGE Rope 5/8X200' Pp Derby-Red/Wht (644691)
- ZORO SELECT Rope, 600ft, Blk Tracer/Wht, 293lb, Cmposite (720120-W1B-00600-07209)
- KINGCORD 5/8 in. x 200 ft. Royal Blue Solid Braid Polypropylene Derby Rope (302611TV)
- GLOBAL FLAGS UNLIMITED Solid Braid Nylon Rope 0.3125" (208319)
- Mjj Ropes