Shop All Automotive Specialized Tools
Mityvac
Manual Fluid Dispenser, 7-1/2" L
Mfr # MV6400
Zoro # G3710379
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fluid Dispensing Wand, Hanging Hook, Reservoir Lid, User Manual
- Type MANUAL
- Color White
- Material of Construction High Density Polyethene
- Features Integrated Safety and Manual Pressure Relief Valve, Sealed Internal Pump Components, Flow Control Valve, Pressure Gauge Indicates Fluid Dispensing Pressure
Product Information
- Brand Mityvac
- MFR # MV6400
- Zoro # G3710379
- UPC # 646541005175
- Country of Origin Taiwan, Province of China
- Category Automotive Specialized Tools
Dimensions
Height (In.) | 15 19/32 in |
Length (In.) | 7 1/2 in |
Width (In.) | 7 1/2 in |
Depth (In.) | 8 in |
Overall Height | 8 in |
Overall Diameter | 9 in |
Overall Length | 24 in |
Overall Width | 7 1/2 in |
Overall Depth | 15 5/8 in |
Hose Length | 5 ft |
Details
Item | Fluid Dispenser |
Includes | Fluid Dispensing Wand, Hanging Hook, Reservoir Lid, User Manual |
Type | MANUAL |
Color | White |
Material of Construction | High Density Polyethene |
Features | Integrated Safety and Manual Pressure Relief Valve, Sealed Internal Pump Components, Flow Control Valve, Pressure Gauge Indicates Fluid Dispensing Pressure |
Extract | Coolants, Engine and Gear Oils, Power Steering and Brake Fluid, Similar Fluids, Trans Fluid |
Reservoir Capacity (Gal.) | 1.2 gal |
Material | Polyethylene |
Product Type | Fluid Dispenser |
Fluid Type | Brake Fluid, Engine Oil, Power Steering Fluid, Transmission Fluid |
Reservoir Capacity | 1.2 gal |
Capabilities | Dispensing |
Power Source | Manual |
Description
Fluid Dispenser, Product Type Fluid Dispenser, Fluid Type Brake Fluid, Engine Oil, Power Steering Fluid, Transmission Fluid, Hose Length 5 ft, Reservoir Capacity 1.2 gal, Overall Length 24 in, Overall Depth 15 5/8 in, Overall Width 7 1/2 in, Overall Diameter 9 in, Overall Height 8 in, Power Source Manual, Capabilities Dispensing, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Automotive Fuse Assortment, Blade Fuse, 243248 V, 51015202530 A (60106)
- PARKER Male Run Tee, 5/8 in. Tube Sz, 3.24 in. L (371PTC-10-8)
- A & I PRODUCTS Friction Disc/Clutch Lining, 6.125" O.D., 3.875" I.D. 6" x6" x0.2" (A-D759707)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B131)
- MITYVAC Vacuum Brake Bleed Kit, 11-1/2" L (MV6835)
- MITYVAC Fluid Evacuator/Dispenser, 5L (MV7105)
- MITYVAC Manual Vacuum Brake Bleeder, 11" L (MV6870)
- MITYVAC Mercedes Trans Adapter (MITMVA588)
- MITYVAC Mityvac 822599 Hose Set For Mit7300 ; Mit7400 and Mit7201 (MTY-822599)
- MITYVAC Professional Compression Test Kit (MIT5530)
- S&G TOOL AID Power Steering Tester in Storage Case (SG34650)
- Mityvac Automotive Specialized Tools