Shop All Automotive Diagnostic & Testing Instruments
Mityvac
Digital Diesel Compression Test Kit
Mfr # MV5535
Zoro # G1009023
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Tube Material Brass
- Displays Digital
- Includes Adapters: MVA5601, MVA5602, MVA5603, MVA5604, MVA5605, MVA5606, MVA5607, Carrying Case, Digital Compression Tester, Field Service Kit, Glow Plug Adapter (Ford/Navistar 7.3L Power Stroke (1994-2003)), Glow Plug Adapter (GM 4.3L, 5.7L (1978- 1985), Navistar 6.9L, 7.3L Through 1994), Glow Plug Adapter (GM 6.2L, 6.5L V8), Glow Plug Adapter (Volkswagen 1.9L TDI), Injector Adapter (Case/Cummins Series in.B in. 2.9L, 3.9L, 5.9L Through 1998), Injector Adapter (Dodge 24V 5.9L Cummins (1999-2003), 5.9L Cummins ISB and ISBE), Right-Angle Adapter
- Test Compression 0 To 1000
Product Information
- Brand Mityvac
- MFR # MV5535
- Zoro # G1009023
- UPC # 095992100401
- Country of Origin Taiwan, Province of China
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Digital Diesel Compression Test Kit |
Type | Heavy Duty |
Tube Material | Brass |
Displays | Digital |
Includes | Adapters: MVA5601, MVA5602, MVA5603, MVA5604, MVA5605, MVA5606, MVA5607, Carrying Case, Digital Compression Tester, Field Service Kit, Glow Plug Adapter (Ford/Navistar 7.3L Power Stroke (1994-2003)), Glow Plug Adapter (GM 4.3L, 5.7L (1978- 1985), Navistar 6.9L, 7.3L Through 1994), Glow Plug Adapter (GM 6.2L, 6.5L V8), Glow Plug Adapter (Volkswagen 1.9L TDI), Injector Adapter (Case/Cummins Series in.B in. 2.9L, 3.9L, 5.9L Through 1998), Injector Adapter (Dodge 24V 5.9L Cummins (1999-2003), 5.9L Cummins ISB and ISBE), Right-Angle Adapter |
Test Compression | 0 To 1000 |
Features | Backlit LCD Display |
Product Type | Digital Diesel Compression Test Kit |
Display Type | Digital |
Maximum Test Compression | 1,000 psi |
Minimum Test Compression | 0 psi |
Compatible Product Type | Cars, Trucks |
Description
Digital Diesel Compression Test Kit, Product Type Digital Diesel Compression Test Kit, Tube Material Brass, Maximum Test Compression 1,000 psi, Compatible Product Type Cars, Trucks, Minimum Test Compression 0 psi, Features Backlit LCD Display, Display Type Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Bearing & Race Set - Front Inner, SET17 (SET17)
- LIPPERT RETAIL PACKAGING-GLOW IN THE DARK STEP TREAD-6IN X 21IN (379600)
- BALDWIN FILTERS Fuel Filter, Element Only, 11" H x 11" L (BF46072)
- ORALITE Reflective Tape, 2 in W x 30 ft L, 8 mil Thick, Red/White (18804)
- MITYVAC Vacuum Brake/Evacuator Bleeder (MV6830)
- MITYVAC Digital Compression Test Kit (MV5532)
- MITYVAC Digital Diesel Test Kit (MV5536)
- MITYVAC Cooling System Tester Kit, 4 Pieces (MV4533)
- MITYVAC Cooling System Test Kit, Gauge (MV4525)
- MITYVAC Automotive Test Kit, Gauge (MV8500)
- OTC Genisys Smart Cable, OBD-II (3421-88)
- Mityvac Automotive Diagnostic & Testing Instruments