Shop All Folding Chairs
Mitylite
Upholstered Folding Chair, Vinyl, Black
Mfr # FLEXONE LX
Zoro # G700405041
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Folding Chair
Product Information
- Brand Mitylite
- MFR # FLEXONE LX
- Zoro # G700405041
- Country of Origin United States
- Category Folding Chairs
Details
Style | Folding Chair |
Description
Upholstered Folding Chair, Grade A Vinyl Seat And Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FURINNO Furinno 18127EX-BK Turn-N-Tube 3-Tier Sofa Side Table; Espresso & Black - 31.5 x 25.63 x 11.61 in. (18127EX/BK)
- 5 STAR HOTEL COLLECTION Hand Towel, 16 x 30 In, White, PK24 (7132200)
- ATLAS COMMERCIAL PRODUCTS A-Frame Banquet Chair, Burgundy (BC9BRGFB)
- ORE FURNITURE Ore Furniture R597-4 4 Tier Metal Book Shelf - Black (R597-4)
- MITYLITE Black Plastic Folding Chair (1FFBKSBLK00)
- MITYLITE Black Plastic Folding Chair, Black Frame (SWIFTSET FOLDING)
- MITYLITE Upholstered Folding Chair, Vinyl Seat, Black (FLEXONE FX)
- MITYLITE Black Mesh Folding Chair (1FMBKSBLK00)
- FLASH FURNITURE Black Metal Folding Chair (2-HF3-MC-309AS-BK-GG)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Mahogany Resin Folding Chair (RFC6MHG)
- FLASH FURNITURE 4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Vinyl Bariatric Medical Reception Arm Chair (4-XU-DG-60443-670-1-BK-VY-GG)
- Mitylite Folding Chairs